
| Product Type: | Expansion Tool |
|---|---|
| Voltage: | 18v |
| Capacity: | 3/8" - 1-1/2" |
| Stroke Length: | 25mm |
| Expander Mechanism: | Quick Cam w/ Quick Return |
| Speeds: | 45 SPM |
| Head Compatibility: | M12 (Rotate) |
| Heads Included: | 1-1/4" 1-1/2" 1" |
| Length (Inches): | 7-1/2" |
| Auto-Rotation: | Built-In |
| Features: | LED Light Battery Fuel Gauge |
| Batteries Included: | 2 |
| Charge Time: | 30 Minutes |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Size: | 3/8" 1/2" 5/8" 3/4" 1" 1-1/4" 1-1/2" |
| Type: | Tool |
| Application: | 3/8" PEX 1/2" PEX 5/8" PEX 3/4" PEX 1" PEX 1-1/4" PEX 1-1/2" PEX |
Metric-sized heads are not offered by the manufacturer (at least not in the American market).
If the question is will the standard heads work, I think they will. There is only .016 for 1 inch, .009 for 11/4inch and .007 for 1.5 inch and difference between the size metric size and the standard size. The largest difference, .016, is about the thickness of a business card. I would measure the outside of the metric fittings and compare to the standard fitting for an accurate comparison.
The M18 kit includes the expansion heads for 1", 1-1/4", and 1-1/2" PEX only.
Expansion tools are not difficult to use, but (like anything else) a little bit of practice may be necessary before you get used to using them. AquaPEX is available in 1/4", 3/8", 1/2", 3/4", 1", 1-1/4". 1-1/2", 2", and 3" sizes in various coil lengths.
Pretty sure we had some corporate manuvers and name changes but. Aquapex is made by Uponor (also goes by the name Wirsbo). It requires expansion rings to be put on tube. And yes, the expansion tool works great with aquapex. 1/2 to 1-1/2 is available. Each size takes a different head on the expansion tool. It is great for a beginner, make sure you rotate tool between expansions. 1-1/4 is available. This site has everything you need, look through the installation parts.
The 1/2" 49-16-2404 heads and the 3/4" 49-16-2406 heads will both fit M18 tools.