Manual Clip Gun Zoom

Manual Clip Gun

SKU:RB-5

Brand: Peter Mangone

Peter Mangone
Qty Price
$29.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Type: Tool
Material: Plastic
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Tubing Compatibility: PEX
CPVC
Warranty: Limited Lifetime

Description for Peter Mangone RB-5

Utilizes both styles of clips, either RB Stand-Off or RB Flush Mount Clips can be applied for radiant heating and potable water installations. This RB-5 Clip gun is lightweight and portable.

Just load in a strip of clips, align the gun over the tubing, and fire away. The RB-5 Manual Clip Gun utilizes RB Clips with two nails - not staples - that are driven 5/8" into the wood. The result is quick and safe attachment of radiant heating tubing or plastic water pipe.

And, because no power supply is needed to operate the clip gun, it can be used in any work situation, from new homes to retrofits, at any stage of construction (at an very economical cost!).

Manual Clip Gun

REVIEW SNAPSHOT®

by PowerReviews
Peter MangoneManual Clip Gun
 
4.0

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (11), Business (6)

        Most Liked Positive Review

         

        I would buy this produce again

        I use the produce to cut time and cost on installing clips for hangers on various pex piping for my plumbing business. Its great for cost cutting, It allows my workers to put up...Read complete review

        I use the produce to cut time and cost on installing clips for hangers on various pex piping for my plumbing business. Its great for cost cutting, It allows my workers to put up piping fast and easy. The only draw back is that the staples don't always fire after the initial 3 pumps to install them.

        VS

        Most Liked Negative Review

         

        It's ok, but talon clips are better

        The gun works, but the little nails are too easy to pull out, and don't hold the pipe as well as a simple talon clip. Save your money and use a hammer.

        The gun works, but the little nails are too easy to pull out, and don't hold the pipe as well as a simple talon clip. Save your money and use a hammer.

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Fantastic

        By Bob c

        from Marine City MI.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Manual Clip Gun:

              What a time and shoulder saver. Put aprox 450' of pex under a porch and it worked fantastic would highly recommend to any body.

              • Primary use:
              • Personal
               
              5.0

              great work

              By dmoe1966

              from hainesport nj

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Manual Clip Gun:

                    Simple design and works great.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Gets the job done

                    By lwrnckeith

                    from North Central, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Manual Clip Gun:

                          For the price you will not find a better product to get the job done.
                          Difficult to operate in curved sections of pex-pipe, but works great as long as you are running fairly straight runs due to the pex having to lie under the frame of the gun.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great for our smaller job.

                          By dboyd69

                          from Champaign, Illinois

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Manual Clip Gun:

                                The Peter Mangone manual clip gun worked really well for us. We hung about 2200 ft of 1/2 inch pex tubing with it and it never missed a lick. We kept it slightly lubed with a silicone lubricant and it loaded well and drove the clip nails in with a minimum of squeezes on the gun. It's not hard to squeeze, either. It's got a decent ergonomic fit, too, and didn't really over tire your hand. Light weight, as well.

                                • Primary use:
                                • Personal
                                 
                                4.0

                                good idea

                                By matt

                                from Hamden, CT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Manual Clip Gun:

                                      great idea, only one think its anoing to push three times.

                                      • Primary use:
                                      • Business
                                       
                                      4.0

                                      Inexpensive but Effective Tool

                                      By D the plumber

                                      from Helena, Montana

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Manual Clip Gun:

                                            Bought this to staple pex tubing beneath the floor of my house while installing a hydronic heating system. Takes a little getting used to, but works well once you realize that the tubing must be in the center of the channel and against the material to which it is stapled. Not heavy duty enough for regular use, but for a one or two system job, it works well.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Stapler on steroids

                                            By Big Al

                                            from East Branch, NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Manual Clip Gun:

                                                  Used this with 3/4" stand off clips for stapling up pex loops. Much easier than nailing up individual talon clips. The gun fits over the pex and helps keep tubes straight. Had some minor problems with clips not being driven or jamming.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  This product works!

                                                  By Davey D

                                                  from Muncie, IN

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Manual Clip Gun:

                                                        Clip gun work excellent. Made installing 2100' of tubing a breeze. Very glad I purchased this gun as opposed to the cheap ones in the Box stores.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        manual clip gun

                                                        By shogun

                                                        from NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Manual Clip Gun:

                                                              The product worked well, although for a large project or multiple projects definitely get the neumatic version. This won't be fun on a large sqft floor.

                                                              • Primary use:
                                                              • Business
                                                               
                                                              3.0

                                                              manual clip gun

                                                              By Jim SIW

                                                              from chicago,il

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Manual Clip Gun:

                                                                    Clip gun could use a stronger spring.Often had to click gun once to get clip forward before placing over the pex tubing.Usually had one bad clip per load. Needed to go four or five clicks to drive the clip in, the reccomended three clicks never was enough. Did get the job done.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 5 Answers
                                                                    Displaying questions 1-3
                                                                    • Manual Clip Gun

                                                                      Q:

                                                                      what size clips would I use for 3/4" pexALpex?
                                                                      Asked on 12/21/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Unfortunately, the manufacturer does not offer a clip for 3/4" PEX-AL-PEX tubing.

                                                                        Answered on 12/23/2011 by PexSupply Staff from NY
                                                                    • Manual Clip Gun

                                                                      Q:

                                                                      The image of the manual gun shows shows something other than the clips I expected to see. Does this gun install the same stand off clips as the pnumatic version?
                                                                      Asked on 11/28/2010 by Anonymous

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it installs the same stand-off clips.

                                                                        Answered on 12/1/2010 by PexSupply Staff from NY
                                                                      • A:

                                                                        It is the same clips. The piece you see in the picture is the clip to hold the handle down while being stored.

                                                                        Answered on 9/29/2011 by Matt from Johnstown, Pa
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes, I bought stand off a tight fit and they both worked

                                                                        Answered on 3/21/2011 by builder bill from santa cruz, ca
                                                                    • Manual Clip Gun

                                                                      Q:

                                                                      I am using 3/4" pex. Is this gun compatible with the 3/4" clip?
                                                                      Asked on 11/5/2010 by Dave from New York

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it is. The clips are SKU: P6BK.

                                                                        Answered on 11/10/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?