Apply to be a TradeMaster!
Filter menu expanded

Filters

763 items
Reset

SORT

Product Availability

Show In Stock Only (664)

Product Type

Actuator (4)
Bend Support (3)
Package (25)
Escutcheon (3)
HDPE Fitting (2)
Manifold Part (62)
Mixing Valve (1)
Ox Box (3)
Pex Bend Support (13)
Pex Clamp (4)

Price Range

Under $1 (6)
$1 to $5 (56)
$5 to $10 (75)
$10 to $15 (88)
$15 to $20 (62)
$20 to $25 (30)
$25 to $30 (26)
$30 to $35 (18)
$35 to $40 (19)
$40 to $45 (20)

Uponor (Wirsbo)

Uponor (Wirsbo)
Help Face
Need a little help?
763 items
Grid
List
Compare
Product Image of 1/2" ProPEX Ring w/ Stop
1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)
SKU: Q4690512
(30)
$0.28 each
BOX UP & SAVE 11%
$12.50 box of 50
$0.25 each
In Stock
Get 11,716 by Tue, Aug 18
In Stock
Get 11,716 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX Ring with Stop
3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)
SKU: Q4690756
(73)
$0.57 each
BOX UP & SAVE 16%
$24.00 box of 50
$0.48 each
In Stock
Get 16,681 by Tue, Aug 18
In Stock
Get 16,681 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX 90° Elbow
1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)
SKU: Q4760500
(41)
$2.09 each
BOX UP & SAVE 11%
$46.50 box of 25
$1.86 each
In Stock
Get 6,521 by Tue, Aug 18
In Stock
Get 6,521 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX 90° Elbow
3/4" ProPEX 90° Elbow
SKU: Q4760750
Uponor (Wirsbo)
SKU: Q4760750
(41)
$2.79 each
BOX UP & SAVE 11%
$62.00 box of 25
$2.48 each
In Stock
Get 4,582 by Tue, Aug 18
In Stock
Get 4,582 by Tue, Aug 18
Compare
Product Image of 1" ProPEX Ring with Stop
1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)
SKU: Q4691000
(73)
$1.22 each
BOX UP & SAVE 20%
$49.00 box of 50
$0.98 each
In Stock
Get 6,193 by Tue, Aug 18
In Stock
Get 6,193 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX EP Tee
1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)
SKU: Q4755050
(50)
$2.11 each
BOX UP & SAVE 10%
$47.50 box of 25
$1.90 each
In Stock
Get 1,691 by Tue, Aug 18
In Stock
Get 1,691 by Tue, Aug 18
Compare
Product Image of 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee
$2.70 each
BOX UP & SAVE 11%
$60.25 box of 25
$2.41 each
In Stock
Get 2,582 by Tue, Aug 18
In Stock
Get 2,582 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
$15.18 each
BOX UP & SAVE 11%
$338.50 box of 25
$13.54 each
In Stock
Get 838 by Tue, Aug 18
In Stock
Get 838 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
$6.04 each
BOX UP & SAVE 10%
$135.25 box of 25
$5.41 each
In Stock
Get 1,326 by Tue, Aug 18
In Stock
Get 1,326 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX EP Tee
3/4" ProPEX EP Tee
SKU: Q4757575
Uponor (Wirsbo)
SKU: Q4757575
(50)
$3.39 each
BOX UP & SAVE 11%
$75.25 box of 25
$3.01 each
In Stock
Get 1,451 by Tue, Aug 18
In Stock
Get 1,451 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX EP Coupling
1/2" ProPEX EP Coupling
SKU: Q4775050
Uponor (Wirsbo)
SKU: Q4775050
(35)
$1.60 each
BOX UP & SAVE 13%
$35.00 box of 25
$1.40 each
In Stock
Get 2,527 by Tue, Aug 18
In Stock
Get 2,527 by Tue, Aug 18
Compare
Product Image of 1" ProPEX 90° Elbow
1" ProPEX 90° Elbow
SKU: Q4761000
Uponor (Wirsbo)
SKU: Q4761000
(41)
$5.21 each
BOX UP & SAVE 10%
$46.90 box of 10
$4.69 each
In Stock
Get 1,157 by Tue, Aug 18
In Stock
Get 1,157 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX x 3/4" NPT Male Adapter (Lead Free Brass)
$9.04 each
BOX UP & SAVE 11%
$201.00 box of 25
$8.04 each
In Stock
Get 546 by Tue, Aug 18
In Stock
Get 546 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX EP Plug
1/2" ProPEX EP Plug
SKU: Q4350500
Uponor (Wirsbo)
SKU: Q4350500
(10)
$1.41 each
BOX UP & SAVE 11%
$31.25 box of 25
$1.25 each
In Stock
Get 1,950 by Tue, Aug 18
In Stock
Get 1,950 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX EP Coupling
3/4" ProPEX EP Coupling
SKU: Q4777575
Uponor (Wirsbo)
SKU: Q4777575
(35)
$1.95 each
BOX UP & SAVE 11%
$43.50 box of 25
$1.74 each
In Stock
Get 1,642 by Tue, Aug 18
In Stock
Get 1,642 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX x 3/4" Copper Press Brass Adapter (Lead Free)
$10.74 each
BOX UP & SAVE 11%
$239.00 box of 25
$9.56 each
In Stock
Get 819 by Tue, Aug 18
In Stock
Get 819 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
$11.69 each
BOX UP & SAVE 12%
$258.25 box of 25
$10.33 each
In Stock
Get 615 by Tue, Aug 18
In Stock
Get 615 by Tue, Aug 18
Compare
Product Image of 1/2" Uponor AquaPEX White w/ Blue Print (100 ft. coil)
$60.81 each
In Stock
Get 155 by Tue, Aug 18
In Stock
Get 155 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX x 1/2" NPT Male Adapter (Lead Free Brass)
$5.10 each
BOX UP & SAVE 10%
$114.75 box of 25
$4.59 each
In Stock
Get 686 by Tue, Aug 18
In Stock
Get 686 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX Full Port Brass Ball Valve (Lead Free)
$14.53 each
In Stock
Get 352 by Tue, Aug 18
In Stock
Get 352 by Tue, Aug 18
Compare
Product Image of 1/2" x 3/4" ProPEX EP Reducer Coupling
$3.53 each
BOX UP & SAVE 11%
$78.50 box of 25
$3.14 each
In Stock
Get 359 by Tue, Aug 18
In Stock
Get 359 by Tue, Aug 18
Compare
Product Image of 3/4" x 1/2" x 1/2" ProPEX EP Reducing Tee
$3.47 each
BOX UP & SAVE 10%
$78.00 box of 25
$3.12 each
In Stock
Get 741 by Tue, Aug 18
In Stock
Get 741 by Tue, Aug 18
Compare
Product Image of 1/2" Uponor AquaPEX White w/ Red Print PEX-A Tubing (100 ft. coil)
$60.28 each
In Stock
Get 152 by Tue, Aug 18
In Stock
Get 152 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX Full Port Brass Ball Valve (Lead Free)
$10.61 each
In Stock
Get 310 by Tue, Aug 18
In Stock
Get 310 by Tue, Aug 18
Compare
Product Image of 1/2" Plastic Bend Support
1/2" Plastic Bend Support
SKU: A5250500
Uponor (Wirsbo)
SKU: A5250500
(45)
$1.56 each
BOX UP & SAVE 10%
$35.00 box of 25
$1.40 each
In Stock
Get 2,135 by Tue, Aug 18
In Stock
Get 2,135 by Tue, Aug 18
Compare
Product Image of 1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
$3.95 each
BOX UP & SAVE 11%
$87.50 box of 25
$3.50 each
In Stock
Get 666 by Tue, Aug 18
In Stock
Get 666 by Tue, Aug 18
Compare
Product Image of 3/4" AquaPEX White - (100 ft. coil)
$95.21 each
In Stock
Get 62 by Tue, Aug 18
In Stock
Get 62 by Tue, Aug 18
Compare
Product Image of 1/2" AquaPEX White (100 ft. coil)
$61.34 each
In Stock
Get 112 by Tue, Aug 18
In Stock
Get 112 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
$12.76 each
BOX UP & SAVE 10%
$287.00 box of 25
$11.48 each
In Stock
Get 379 by Tue, Aug 18
In Stock
Get 379 by Tue, Aug 18
Compare
Product Image of 1" ProPEX x 1" NPT Male Adapter (Lead Free Brass)
$18.72 each
BOX UP & SAVE 11%
$167.30 box of 10
$16.73 each
In Stock
Get 327 by Tue, Aug 18
In Stock
Get 327 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX EP Plug
3/4" ProPEX EP Plug
SKU: Q4350750
Uponor (Wirsbo)
SKU: Q4350750
(10)
$2.12 each
BOX UP & SAVE 10%
$47.75 box of 25
$1.91 each
In Stock
Get 474 by Tue, Aug 18
In Stock
Get 474 by Tue, Aug 18
Compare
Product Image of 3/4" Uponor AquaPEX White w/ Blue Print (100 ft. coil)
$102.42 each
In Stock
Get 76 by Tue, Aug 18
In Stock
Get 76 by Tue, Aug 18
Compare
Product Image of 3/4" x 1/2" x 3/4" ProPEX EP Reducing Tee
$3.46 each
BOX UP & SAVE 12%
$76.50 box of 25
$3.06 each
In Stock
Get 450 by Tue, Aug 18
In Stock
Get 450 by Tue, Aug 18
Compare
Product Image of Thermal Actuator, Four-Wire
Thermal Actuator, Four-Wire
SKU: A3023522
Uponor (Wirsbo)
SKU: A3023522
(138)
$81.71 each
In Stock
Get 179 by Tue, Aug 18
In Stock
Get 179 by Tue, Aug 18
Compare
Product Image of 3/4" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
$10.07 each
BOX UP & SAVE 18%
$206.50 box of 25
$8.26 each
In Stock
Get 447 by Tue, Aug 18
In Stock
Get 447 by Tue, Aug 18
Compare
Product Image of 1-1/4" ProPEX Ring with Stop
1-1/4" ProPEX Ring with Stop
SKU: Q4691250
Uponor (Wirsbo)
SKU: Q4691250
(6)
$1.26 each
BOX UP & SAVE 19%
$10.20 box of 10
$1.02 each
In Stock
Get 1,128 by Tue, Aug 18
In Stock
Get 1,128 by Tue, Aug 18
Compare
Product Image of 1" ProPEX EP Tee
1" ProPEX EP Tee
SKU: Q4751010
Uponor (Wirsbo)
SKU: Q4751010
(50)
$5.70 each
BOX UP & SAVE 10%
$51.30 box of 10
$5.13 each
In Stock
Get 307 by Tue, Aug 18
In Stock
Get 307 by Tue, Aug 18
Compare
Product Image of Chrome Finishing Sleeve for 1/2" PEX (11/16" O.D.)
$4.99 each
In Stock
Get 269 by Tue, Aug 18
In Stock
Get 269 by Tue, Aug 18
Compare
Product Image of 3/4" Plastic Bend Support
3/4" Plastic Bend Support
SKU: A5150750
Uponor (Wirsbo)
SKU: A5150750
(45)
$3.22 each
In Stock
Get 284 by Tue, Aug 18
In Stock
Get 284 by Tue, Aug 18
Compare
Product Image of ProPEX Full-Port Angle Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
$10.79 each
In Stock
Get 395 by Tue, Aug 18
In Stock
Get 395 by Tue, Aug 18
Compare
Product Image of 1" x 1" x 3/4" ProPEX EP Reducing Tee
$5.76 each
BOX UP & SAVE 10%
$51.80 box of 10
$5.18 each
In Stock
Get 197 by Tue, Aug 18
In Stock
Get 197 by Tue, Aug 18
Compare
Product Image of 1/2" hePEX - (300 ft. coil)
1/2" hePEX - (300 ft. coil)
SKU: A1250500
Uponor (Wirsbo)
SKU: A1250500
(183)
$238.13 each
In Stock
Get 252 by Tue, Aug 18
In Stock
Get 252 by Tue, Aug 18
Compare
Product Image of 1" ProPEX EP Coupling
1" ProPEX EP Coupling
SKU: Q4771010
Uponor (Wirsbo)
SKU: Q4771010
(35)
$3.13 each
BOX UP & SAVE 11%
$27.90 box of 10
$2.79 each
In Stock
Get 398 by Tue, Aug 18
In Stock
Get 398 by Tue, Aug 18
Compare
Product Image of 3/4" Uponor AquaPEX White w/ Red Print (100 ft. coil)
$102.42 each
In Stock
Get 54 by Tue, Aug 18
In Stock
Get 54 by Tue, Aug 18
Compare
Product Image of 3/4" hePEX - (100 ft. coil)
3/4" hePEX - (100 ft. coil)
SKU: A1140750
Uponor (Wirsbo)
SKU: A1140750
(183)
$151.56 each
In Stock
Get 76 by Tue, Aug 18
In Stock
Get 76 by Tue, Aug 18
Compare
Product Image of 3/4" x 1" ProPEX EP Reducer Coupling
$4.58 each
BOX UP & SAVE 10%
$103.00 box of 25
$4.12 each
In Stock
Get 278 by Tue, Aug 18
In Stock
Get 278 by Tue, Aug 18
Compare
Product Image of ProPEX Full-Port Straight Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
$9.69 each
In Stock
Get 183 by Tue, Aug 18
In Stock
Get 183 by Tue, Aug 18
Compare
Product Image of 1-1/2" ProPEX Ring with Stop
1-1/2" ProPEX Ring with Stop
SKU: Q4691500
Uponor (Wirsbo)
SKU: Q4691500
(6)
$1.73 each
BOX UP & SAVE 12%
$7.65 box of 5
$1.53 each
In Stock
Get 1,160 by Tue, Aug 18
In Stock
Get 1,160 by Tue, Aug 18
Resources
FAQs, Manuals & Videos
Articles
More About Uponor (Wirsbo)

Uponor is a manufacturer of PEX-a piping systems for plumbing, radiant heating and cooling, hydronic distribution, and fire safety applications. The company traces its origins to 1918. Uponor acquired Wirsbo, the first commercial manufacturer of PEX pipe globally, in 1988. U.S. headquarters is in Apple Valley, Minnesota, where manufacturing has operated since 1990.

Product Lines

  • Uponor AquaPEX: PEX-a pipe in 1/4 to 2 inch nominal sizes. ASTM F876 and F877 compliant; NSF 61 listed for potable water. Coils and straight lengths.
  • ProPEX Connection System (ASTM F1960): Cold-expansion fittings with PEX reinforcing rings. Joints tested to 1,000 plus lbs pull force. Only PEX connection using the pipe itself to form the joint.
  • Uponor ChlorFIT: Chlorine-resistant PEX-a for recirculating hot water systems with elevated chloramine or chlorine exposure.
  • TruFLOW Manifolds: Centralized distribution manifolds with individual zone shutoff valves for radiant and plumbing systems.
  • Ecoflex Pre-Insulated PEX: Outdoor underground piping for district heating, snow melt, and exterior applications.

Why Contractors Specify Uponor

  • PEX-a Engel method: greater than 70 percent crosslink density; kinked pipe recoverable with heat
  • ProPEX expansion connection accepted in all 50 states under major plumbing codes
  • 25-year transferable limited warranty when installed as complete Uponor system with ProPEX ASTM F1960 fittings
  • Compatible with Milwaukee Tool M18 and M12 ProPEX expansion tools
  • Technical resources: pipe size calculator, submittal builder, installation manuals

How to Choose a Uponor Product

Specify AquaPEX in the correct nominal size (1/4 to 2 inch) for the application. Use ChlorFIT for recirculating hot water with elevated chlorine or chloramine. Pair TruFLOW manifolds for zone-controlled systems. Use ProPEX ASTM F1960 fittings to qualify for the 25-year transferable limited warranty.

Frequently Asked Questions

  • What distinguishes PEX-a from PEX-b/c? PEX-a has greater than 70 percent crosslink density and shape-memory property. Kinked pipe recoverable with heat. PEX-b and PEX-c lack this characteristic.
  • Is AquaPEX safe for drinking water? Yes. NSF 61 listed for potable water; complies with ASTM F876 and F877.
  • What sizes are available? 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4, 1-1/2, and 2 inch nominal, in coil and straight-length form.
  • What is the warranty? 25-year transferable limited warranty for complete Uponor system with ProPEX ASTM F1960 fittings.
  • Compatible with Milwaukee expansion tools? Yes. Milwaukee M18 and M12 ProPEX expansion tools work with the Uponor ProPEX system.