Apply to be a TradeMaster!
Main product image of ProPEX Hand Expander Tool with 1/2", 3/4", 1" heads
Magnifying glass
Hover image to zoom

ProPEX Hand Expander Tool with 1/2", 3/4", 1" heads

SKU:
Q6295075
Rating:
(18)
Q&A:
(3)
ProPEX Hand Expander Tool with 1/2", 3/4", 1" heads
Magnifying glass
Hover image to zoom
Q6295075 has been discontinued
Discontinued December 7, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 ProPEX Expansion Tool Kit w/ 1/2", 3/4", and 1" Heads, (2) M12 Batteries, Charger
Brand:
Milwaukee
SKU:2432-22
(163)
Order by 6PM, receive 22 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Warranty
2 Year Warranty

Description

–
The ProPEX Hand Expander Tool features tool-hardened heads, providing a more consistent and even expansion of the tubing. The ProPEX Hand Expander Tool Kit includes 1/2", 3/4" and 1" heads, tool lubricant and a sturdy carrying case.

Specs

–
Application:

1/2" PEX

3/4" PEX

1" PEX

Warranty:

2 Year

Tubing Compatibility:

PEX

Fitting System Compatibility:

Expansion PEX

Heads Included:

1/2"

3/4"

1"

Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Tubing Compatibility
Fitting System Compatibility
Heads Included
Type
CURRENT ITEM
Product Image of ProPEX Hand Expander Tool with 1/2", 3/4", 1" heads
ProPEX Hand Expander Tool with 1/2", 3/4", 1" heads
SKU: Q6295075
(18)
1/2" PEX
3/4" PEX
1" PEX
PEX
Expansion PEX
1/2"
3/4"
1"
Tool
1/2" PEX
3/4" PEX
1" PEX
PEX-a
Expansion PEX
3/4"
1"
1/2"
Tool

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
11%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Spend the money - do good work - be done with it.

Tool works great. Hemmed and hawed about the price before finally getting the tool. Came with all the expander head sizes I needed. Chose the manual tool over the battery type as I know this thing will outlast me with how much I use it. With the power tool I thought if I need it 3 years down the road the batteries will be bad by then. I did the plumbing in my entire house without a single leak with these fittings. Very nice to be able to expand the pex where it's easier to get at and then quickly put it place before it clamps back down. Really helps in tight areas. Only complaint is with the shipping. The tool case opened and everything was free rattling around in the box. I'm in AK and it's not uncommon to get rips in packaging. If that happened the expander heads would've been lost... But everything did show up ok.
VS

Most Liked Negative Review

Not for weaklings-only Gorilla's

Bought this tool about a year ago for a one time Fire Sprinkler Project retrofit in my second home using Pex tubing IAW NFPA 13D, on sale,was a good price, finally got to make about 20-25 3/4 inch joints last week..takes alot of strength, I consider myself no weakling, had it been available and I'd known how much effort it takes to expand the pex tubing I would have bought a Power Expander such as the Milwaukee M12 instead...The extra $$$ would be saved in time and sore muscles..may still buy one...don't buy the manual tool except as a back-up if u are a professional pex installer, too slow and labor/muscle intensive!
Showing 1-10 of 18 reviews

Useful plumbing tool

This tool is simple to use and makes plumbing with pex possible. It has a very long life and no need to worry about batteries or a power source.
Ks builder
Caney KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spend the money - do good work - be done with it.

Tool works great. Hemmed and hawed about the price before finally getting the tool. Came with all the expander head sizes I needed. Chose the manual tool over the battery type as I know this thing will outlast me with how much I use it. With the power tool I thought if I need it 3 years down the road the batteries will be bad by then. I did the plumbing in my entire house without a single leak with these fittings. Very nice to be able to expand the pex where it's easier to get at and then quickly put it place before it clamps back down. Really helps in tight areas. Only complaint is with the shipping. The tool case opened and everything was free rattling around in the box. I'm in AK and it's not uncommon to get rips in packaging. If that happened the expander heads would've been lost... But everything did show up ok.
doob
Fairbanks, AK
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised.

I bought this as a replacement for one that was stolen. My 1st set got a fair amount of use remodeling my rental properties. The quality is good and it just works the way it's supposed to. Can't ask for better than that.
Skyknight
New Mexico
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for weaklings-only Gorilla's

Bought this tool about a year ago for a one time Fire Sprinkler Project retrofit in my second home using Pex tubing IAW NFPA 13D, on sale,was a good price, finally got to make about 20-25 3/4 inch joints last week..takes alot of strength, I consider myself no weakling, had it been available and I'd known how much effort it takes to expand the pex tubing I would have bought a Power Expander such as the Milwaukee M12 instead...The extra $$$ would be saved in time and sore muscles..may still buy one...don't buy the manual tool except as a back-up if u are a professional pex installer, too slow and labor/muscle intensive!
Don...
Lemoore, California
16 years ago
Was this review helpful to you?

Worked like a charm - made me a wizard

I used the tool to re plumb my entire house with Wirsbo pex. First time user and it worked like a charm. Works just like they show in the videos - no problems, just pump and then turn five times and push it on -that's it. 1/2 inch is easy, 3/4 inch takes a little more strength to pump. I look forward to using it again, sometime.
freddo
New York
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product [...]

I am a professional plumber, I use this product to plumb whole houses as well as remodels.The price was great [...] The only complaint about the tool is the flimsey case.
JJ
Poulsbo, Wa.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

precise enough for Aircraft Maintenance!

Lightweight aluminum, fine threaded heads, very precise tool. This tool will last a lifetime!
Lucas
Easton, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was exactly what i was looking for

product does exactly what it was bought for !
Fat fish dog
Edmundston, N.B. Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great general use kit

The 1/2" and 3/4" heads expand the PEX piping smoothly and evenly with little effort allowing easy insertion of the PEX fittings. Design is robust for a tool of light weight and should provide years of dependable use. The 1" expansion head requires considerable effort and physical space to operate the tool so if you plan to use this size in confined underfloor spaces be prepared for the battle.
911 Joe
San Jose, Ca.
16 years ago
Was this review helpful to you?

I would buy this product again and again

Have rented one of these for years. Figured when we plumbed the basement in our house, might as well own one.
1 bad plumber
garden city, kansas
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Where is the kit made?

Asked by clown 11 years ago

Add your answer

* Required Field
-

Mine says made in france. Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?
-

Made in France, high quality.

Was this review helpful to you?
-

The one I have was made in France.

Was this review helpful to you?

Q: I have this hand expander set. Will these heads work on the m12 power expander

Asked by reguy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Hand expander heads are not compatible with the M12 expansion tool. Only M12 heads are compatible and no old Uponor heads work with this tool.

Was this review helpful to you?

Q: can the brass fitting use in the crip app be used on this unit with the rings/

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the ProPEX fittings are the only fittings compatible with this tool.

Was this review helpful to you?
- Lucas

In my experience, only ProPEX fitting connections can be created with this tool. ProPEX fittings have a unique design in regards to the pattern of the barbed portion that is made to fit with the ProPEX expanding rings. Crimp fittings have a different design. Also note that PEX-A grade tubing should be used when making ProPEX fitting attachments. Lower grade tubing is sufficient with crimp applications.

Was this review helpful to you?
- JJ

If you are wondering whether or not the tool can be used with anealed copper crimp rings, the answwer is no. If you are wondering if the brass fitting specific to Aquapex can be used with aforementioned fittings... no.

Was this review helpful to you?