Apply to be a TradeMaster!
Main product image of 160,000 BTU ATO-240H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

160,000 BTU ATO-240H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)

Brand:
AO Smith
SKU:
ATO-240H-P
Rating:
(0)
Q&A:
(0)
160,000 BTU ATO-240H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$1,220.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Depth (Inches)
11-1/4" Depth

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 240H Series offers high efficiency Ultra-Low NOx condensing technology allowing for the use of 3” PVC venting and has 0” clearance to combustibles. Features copper primary and 316L stainless steel heat ex-changers to provide high efficiency operation and excellent corrosion resistance. Outdoor models include a remote controller as a standard feature. Indoor models are certified up to 10,100 ft. altitude. Provides a variety of installation options: indoor, outdoor and direct vent. Complies with Ultra-Low NOx regulations and meets the energy efficiency requirements of ASHRAE 90.1b-1992. The ATO-240H-P tankless water heater uses up to 160,000 BTU/hr of liquid propane to deliver an endless supply of hot water for a 2 bath home in northern climates and up to a 3 bath home in southern climates (one shower head per bath). Utilizing condensing technology, this heater is extremely efficient with a Uniform Energy Factor of 0.95. With an industry leading 15-year limited warranty, the ATO-240H-P tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • ENERGY STAR certified
  • Continuous flow rate up to 6.6 GPM
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .94 Uniform Energy Factor (UEF)
  • Flexible power direct vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
  • Common vent up to 8 units
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Product Type:

    Tankless Heater

    Installation Type:

    Outdoor Only

    Fuel Type:

    Propane

    Type:

    Condensing

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Water Connection:

    3/4"

    Gas Connection:

    3/4"

    Energy Factor:

    0.95

    Gas Input:

    13000-160000 BTU/h

    BTU (Max):

    160000

    Voltage:

    120v

    Max Flow (GPM):

    6.6

    Width (Inches):

    17-3/4"

    Depth (Inches):

    11-1/4"

    Height (Inches):

    23.625"

    Weight (lbs):

    58 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Installation Type
    Fuel Type
    Type
    Inlet Gas Pressure
    CURRENT ITEM
    Product Image of 160,000 BTU ATO-240H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
    160,000 BTU ATO-240H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
    SKU: ATO-240H-P
    Tankless Heater
    Outdoor Only
    Propane
    Condensing
    8.0"-14.0"W.C.
    Tankless Heater
    Outdoor Only
    Propane
    Condensing
    8.0"-14.0"W.C.

    You May Also Need

    Product Preservers Anti-Scale System PP-AS20
    SKU: 100291509
    AO Smith
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy