Shop AO Smith
Main product image of 199,000 BTU ATO-510 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom

199,000 BTU ATO-510 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)

Brand:
AO Smith
SKU:
ATO-510-U
Rating:
(0)
Q&A:
(0)
199,000 BTU ATO-510 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom
$1,589.49 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
20.5" Height
Product Highlight: Width (Inches)
13-3/4" Width

Description

This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 510U is well suited for residential/commercial applications such as small restaurants and beauty salons. It features a commercial grade copper heat exchanger with a thicker heat exchanger drum which is suitable for commercial applications or heavier-residential usages such as space heating or domestic recirculation systems. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets the energy efficiency requirements of ASHRAE 90.1-b 1992. Easy-Link System capable up to 4 units. Multi-Link system capable up to 20 units. The ATO-510U-N tankless water heater uses up to 199,000 BTUs of natural gas to deliver a max flow rate of 10 GPM. It utilizes non-condensing technology to achieve an Energy Factor of 0.82. This model meets Ultra-Low NOx emission requirements, and comes with a 15-year limited warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 10.0 GPM
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Easily convertible from natural gas to propane with supplied kit
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
  • Vents up to 60 feet using 4” Category III Stainless Steel
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Safety features include built-in freeze protection, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    Product Type:

    Tankless Heater

    Fuel Type:

    Natural Gas

    Propane

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Gas Input:

    15000 to 190000 BTU/h

    Energy Factor:

    0.82

    Voltage:

    120v

    Installation Type:

    Outdoor Only

    Max Flow (GPM):

    10

    Height (Inches):

    20.5"

    Width (Inches):

    13-3/4"

    Depth (Inches):

    9-1/2"

    Weight (lbs):

    40 lbs

    BTU (Max):

    190000

    BTU (Min):

    15000

    Vent Type:

    Outdoor (No Venting)

    Type:

    Non-Condensing

    Application:

    Residential

    Includes:

    Gas Conversion Kit

    Flow Rate at 40F Temp Rise (GPM):

    8.3

    Flow Rate at 50F Temp Rise (GPM):

    6.9

    Flow Rate at 60F Temp Rise (GPM):

    5.5

    Flow Rate at 70F Temp Rise (GPM):

    4.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    ZEP-1 Stainless Steel Thermal Expansion Tank
    SKU: ZEP-1
    Zilmet

    2 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy