Apply to be a TradeMaster!
Main product image of 10 Gallon EJC-10 ProLine Residential Electric Water Heater - Compact (1PH, 6000W, 240V)
Magnifying glass
Hover image to zoom
10 Gallon EJC-10 ProLine Residential Electric Water Heater - Compact (1PH, 6000W, 240V)
Magnifying glass
Hover image to zoom
$616.37 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
10 Gallons
Product Highlight: Height (Inches)
18.25" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
16" Diameter

Description

–

10 Gallon EJC-10 ProLine Residential Electric Water Heater - Compact (1PH, 6000W, 240V)

The ProLine Compact electric water heater is designed to take up as little room as possible and is the ideal choice when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 10-gallon (nominal) tank and 1 element delivering 6,000 watts, the EJC-10 is designed to fit into tight spaces. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Key Features & Benefits

  • Compact Design with Side Connections: Ideal for installation under a counter, in a crawl space or in other tight spaces
  • Single 6,000-Watt Commercial-Grade Heating Element: Delivers reliable and efficient hot water
  • 8 Gallons Per Hour Recovery Rate: Provides hot water recovery at a 90°F temperature rise
  • Patented Blue Diamond Glass Tank Lining: Protects against corrosion
  • Stainless Steel CoreGard Anode Rod: Protects against corrosion longer than ordinary anodes
  • DynaClean Automatic Cleaning System: Protects against sediment build-up
  • Factory-Installed Heat Trap Nipples: Reduce heat loss for maximum energy savings
  • Environmentally-Friendly Insulation: R-Value of 8
  • Commercial-Grade Brass Drain Valve: Durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve: Factory-installed
  • HUD Compliant: Approved for mobile homes and manufactured housing
  • Not Energy Star Rated
  • Single-Phase 240V Power: 6,000 watts
  • 10-Gallon Capacity
  • Maximum Operating Pressure: 150 PSI
  • Compact Dimensions: 18.25" height, 16" diameter, 16" depth
  • Weight: 45 lbs
  • Intended Household: 1 Person
  • Single heating element: 1 element
  • Application: Plumbing

Compatibility & Requirements

This water heater requires a dedicated 240-volt, single-phase electrical supply. Installation should be performed by a qualified professional installer familiar with local electrical and plumbing codes. The unit is rated for a maximum operating pressure of 150 PSI. Check local codes and regulations before installation, as requirements vary by jurisdiction.

Installation & Care

Turn off electrical power and water supply before beginning installation. Mount the water heater in a location that allows adequate clearance for service access and drainage. Connect the cold water inlet and hot water outlet to the appropriate plumbing lines using the side-mounted connections. Ensure the factory-installed temperature and pressure relief valve discharge line terminates in a safe location per local code. Verify electrical connections match the 240-volt, single-phase requirements on the rating plate. Fill the tank completely with water and check for leaks before restoring electrical power. Flush the drain valve periodically to remove sediment accumulation and maintain the DynaClean system performance. Inspect the anode rod and replace as needed to ensure continued corrosion protection.

What's Included

  • 10-gallon electric water heater tank with Blue Diamond glass lining
  • Single 6,000-watt heating element (factory-installed)
  • Stainless steel CoreGard anode rod
  • Factory-installed heat trap nipples
  • Commercial-grade brass drain valve
  • CSA certified and ASME rated T&P relief valve (factory-installed)

Warranty & Support

6 Year Tank/6 Year Parts Limited Warranty.

Frequently Asked Questions

Q: What size space can this 10-gallon water heater serve?
A: The EJC-10 is designed for 1-person households or point-of-use applications where limited hot water is needed, such as a single bathroom sink or small kitchen.

Q: Can this water heater be installed in a mobile home?
A: Yes, the EJC-10 is HUD compliant and approved for installation in mobile homes and manufactured housing applications.

Specs

–
Wattage:

6000

Intended Household:

1 Person

Application:

Plumbing

Capacity (Gallons):

10

Fuel Type:

Electric

Number of Elements:

1

Voltage:

240v

Phase:

1

Max Pressure (PSI):

150

ASME:

Yes

Recovery 90°F Rise:

8 GPH

R-Value:

8

Energy Star Rated:

No

Diameter (Inches):

16"

Height (Inches):

18.25"

Depth (Inches):

16"

Weight (lbs):

45 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Yes it's the perfect size for my needs

No complaints
Walky
Escondido , ca, 92025
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best customer service anywhere Great pricing

The project was a bust for me, but SupplyHouse.com was bulletproof. Delivered on time in good shape, but the customer bailed on me before I received it. SH.com made the return easy as pie with no questions asked and refunded me as soon as they got the heater back.
Jerry
Arlington Heights
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor packaging, damaged in shipping.

First item returned due to damage, second item, damaged component was replaced after installation.
DWalk
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the application

Fit the billet (tight spot)! Top of tank was dented during shipping, could have been packaged a bit better. Was able to hide the dent with the MC feed (see attached picture).
Jimbow
So. Burlington, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

One of the last residential 10gal 240v units on the market. Good compact & has a bib to drain. Old unit didn't which made for a tough removal in a real tight attic.
M.Lawson
Bay Area
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect heater for my shop's hand washing sink

great heater with a small footprint!
scott
upstate new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy