Apply to be a TradeMaster!
Main product image of 18"  Bulk Plastic Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom

18" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting

Brand:
Oatey
SKU:
34060
Rating:
(15)
Q&A:
(0)
18"  Bulk Plastic Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom
$11.71 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Material
Plastic
Product Highlight: Outside Diameter
18 3/4" OD

Description

–
*Not Approved for use with Gas Water Heaters*

18" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, meets requirements of Southern Building Code

Specs

–
Size:

18"

Material:

Plastic

Outside Diameter:

18 3/4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 Gallon EJC-10 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 1.7kW, 120V)
SKU: EJC-10
AO Smith

Product Reviews

4.27 out of 15 reviews
80% would recommend this product
4.27
out of 15 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
27%
3 star
0%
2 star
7%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Perfect Product for a Unique Application

Supply house is one of my best online one-stop places that carries whatever I need at some of the best prices with very prompt delivery. These 18" plastic hot water heater pans, that I use to control water runoff from my wife's multiple plants on the deck, are a good example. Supplyhouse.com was by far the best source with the size, quantity, best price and quick delivery.
VS

Most Liked Negative Review

Too thin and flimsy !!

The material its made with was soo thin it actually cracked as I was cutting the little plastic price tag type loop that was attatched to a little tab along the rim.
Showing 1-10 of 15 reviews

Fit my need.

An 18" diameter pan was hard to find. The plastic was thinner than I expected, but will probably be fine.
Red
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Won't be using plastic next time

First time cutting corners. Aluminum is much better
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too thin and flimsy !!

The material its made with was soo thin it actually cracked as I was cutting the little plastic price tag type loop that was attatched to a little tab along the rim.
TJ
NE Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Almost too flimsy. But it will do the job, as long as you don't crack it when installing the water heater.
KJC
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Drain pan came in broken. I had no time to return it. Job had to get done. I patched it and hopefully it will hold up.
Merchant response
4 years ago
Hello! Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize for the inconvenience you experienced on your recent order with us. We strive to package and ship our products as securely as possible to ensure they arrive in the best condition to our customers but unfortunately, sometimes damages do occur during shipping. We appreciate you bringing this to our attention as we are working to iron out any issues with packing the orders and shipment issues overall. Again, we sincerely apologize for any inconvenience this may have caused and for the condition you received your order in. If you have any questions feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Hvac
Macomb mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

First service
John
staten Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Product for a Unique Application

Supply house is one of my best online one-stop places that carries whatever I need at some of the best prices with very prompt delivery. These 18" plastic hot water heater pans, that I use to control water runoff from my wife's multiple plants on the deck, are a good example. Supplyhouse.com was by far the best source with the size, quantity, best price and quick delivery.
ML123
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will deal with them again

Great service
Dave
Tucson
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used this product to make a cement birdbath.

I didn't use this product for it's intended purpose, but it worked wonderfully as a mold for a birdbath, which is exactly what I ordered it for. It arrived quickly and was perfect for my project!
Joanna
Buffalo, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, efficient service.

Using as a concrete mold.
Richard
Bloomington, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy