Apply to be a TradeMaster!
Main product image of 20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 6kW, 240V)
Magnifying glass
Hover image to zoom

20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 6kW, 240V)

Brand:
AO Smith
SKU:
EJCS-20-240V-6000W
Rating:
(0)
Q&A:
(0)
20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 6kW, 240V)
Magnifying glass
Hover image to zoom
$638.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
24.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

–
The ProLine Compact electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 19-gallon (nominal) tank and 1 element delivering 2500 watts, the EJCS-20 is designed to fit into tight spaces. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 11-gallons per hour recovery rate
  • Single 2,500-watt commercial-grade heating element delivers reliable and efficient hot water
  • Compact design side connections is ideal for installation under a counter, in a crawl space or in other tight spaces
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes and manufactured housing
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    1 Person

    Application:

    Plumbing

    Capacity (Gallons):

    19

    Kilowatts (KW):

    6

    Fuel Type:

    Electric

    Voltage:

    240v

    Number of Elements:

    1

    Phase:

    1

    Max Input (KW):

    6

    ASME:

    Yes

    Recovery 90°F Rise:

    11 GPH

    R-Value:

    8

    Energy Star Rated:

    No

    Depth (Inches):

    18"

    Height (Inches):

    24.75"

    Diameter (Inches):

    18"

    Weight (lbs):

    68 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
    SKU: PRO1H18
    Fluidmaster

    2 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy