| Intended Household: | 2 Person |
|---|---|
| Application: | Plumbing |
| Kilowatts (KW): | 4.5 |
| Capacity (Gallons): | 28 |
| Fuel Type: | Electric |
| Energy Star Rated: | No |
| Number of Elements: | 2 |
| Energy Factor: | 0.95 |
| Phase: | 1 |
| Voltage: | 240v |
| Max Input (KW): | 6 |
| 1st Hour Delivery (Gallons): | 40 |
| Max Pressure (PSI): | 150 |
| Recovery 90°F Rise: | 20.7 GPH |
| ASME: | Yes |
| Weight (lbs): | 115 lbs |
| Height (Inches): | 31.25" |
| Diameter (Inches): | 24" |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Hi Steve, thanks for writing in. The lowboy models are typically point of use water heaters, and are meant for low demand applications such as office lavatories or buildings with remote restrooms.