Apply to be a TradeMaster!
Main product image of 28 Gallon ENJB-30 ProLine Res. Electric Water Heater w/Side Conn. & Insulated Blanket - Lowboy (1PH, 3kW, 120V)
Magnifying glass
Hover image to zoom

28 Gallon ENJB-30 ProLine Res. Electric Water Heater w/Side Conn. & Insulated Blanket - Lowboy (1PH, 3kW, 120V)

Brand:
AO Smith
SKU:
ENJB-30
Rating:
(0)
Q&A:
(0)
28 Gallon ENJB-30 ProLine Res. Electric Water Heater w/Side Conn. & Insulated Blanket - Lowboy (1PH, 3kW, 120V)
Magnifying glass
Hover image to zoom
$1,273.48 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
28 Gallons
Product Highlight: Height (Inches)
31.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
The ProLine Lowboy Side Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 28-gallon (nominal) tank, the ENJB-30 delivers a first hour rating of 47 gallons at a Uniform Energy Factor of 0.90. The sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 47-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Lowboy water heater designed for installation under a counter, in a crawl space or in other tight spaces
  • Side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion)
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2 Person

    Application:

    Plumbing

    Number of Elements:

    2

    Capacity (Gallons):

    28

    Voltage:

    120v

    Fuel Type:

    Electric

    Kilowatts (KW):

    3

    Energy Factor:

    0.95

    Energy Star Rated:

    No

    Phase:

    1

    Max Input (KW):

    6

    1st Hour Delivery (Gallons):

    47

    Max Pressure (PSI):

    150

    Recovery 90°F Rise:

    21 GPH

    ASME:

    Yes

    Height (Inches):

    31.75"

    Diameter (Inches):

    24"

    Depth (Inches):

    24"

    Weight (lbs):

    115 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Capacity (Gallons)
    Voltage
    Fuel Type
    Energy Star Rated
    2 Person
    28
    120v
    Electric
    No
    2 Person
    19
    240v
    Electric
    No

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy