Apply to be a TradeMaster!
Main product image of 4 Gallon EPU-4 ProLine Point-of-Use Residential Electric Water Heater, 6 Yr. Warranty (1.4kW, 120V)
Magnifying glass
Hover image to zoom

4 Gallon EPU-4 ProLine Point-of-Use Residential Electric Water Heater, 6 Yr. Warranty (1.4kW, 120V)

Brand:
AO Smith
SKU:
EPU-4
Rating:
(0)
Q&A:
(0)
4 Gallon EPU-4 ProLine Point-of-Use Residential Electric Water Heater, 6 Yr. Warranty (1.4kW, 120V)
Magnifying glass
Hover image to zoom
$399.35 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
4 Gallons
Product Highlight: Height (Inches)
23.125" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
13-3/4" Diameter

Description

–
The ProLine Specialty Point-of-Use electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 4-gallon (nominal) tank and 1 element delivering 1440 watts @ 120V, the EPU-4 is designed to fit into tight spaces. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Point-of-Use
  • Single 1,440-watt commercial-grade heating element delivers reliable and efficient hot water
  • Point-of-use water heater designed for low-demand, such as office lavatories or buildings with remote restrooms
  • Ideal choice for small applications with limited installation space
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Fuel Type:

    Electric

    Application:

    Plumbing

    Capacity (Gallons):

    4

    Kilowatts (KW):

    1.4

    Number of Elements:

    1

    Voltage:

    120v

    Max Pressure (PSI):

    150

    Recovery Efficiency:

    98%

    ASME:

    Yes

    Recovery 90°F Rise:

    7 GPH

    Energy Star Rated:

    No

    Depth (Inches):

    12-1/4"

    Height (Inches):

    23.125"

    Diameter (Inches):

    13-3/4"

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
    SKU: PRO1H18
    Fluidmaster
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy