Apply to be a TradeMaster!
Main product image of 80 Gallon FPTU-80 Voltex Res. Hybrid Electric Heat Pump Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom

80 Gallon FPTU-80 Voltex Res. Hybrid Electric Heat Pump Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 208/240V)

Brand:
AO Smith
SKU:
FPTU-80
Rating:
(0)
Q&A:
(0)
80 Gallon FPTU-80 Voltex Res. Hybrid Electric Heat Pump Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 307 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Warranty
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
69" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Diameter (Inches)
27" Diameter

Description

–
Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

The Voltex Hybrid Electric Heat Pump reduces water heating cost by up to 73% through an innovative design that pulls environmental heat while dehumidifying and cooling the ambient air at the same time. This heat pump technology delivers tremendous savings by generating heat through the heat pump technology instead of the heating elements. It offers premium features including a user-friendly display, vacation mode to save money while you are away, and a heavy duty anode that protects your tank for 6 years. In addition to the heat pump technology, this model also has two heating elements that help the water heater recover quickly during periods of high demand. This Heat Pump is Northwest Energy Efficiency Alliance (NEEA) qualified. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors. ProLine XE models feature versatile high efficiency technologies.

Features:
  • Delivers 84-gallon first hour rating
  • ENERGY STAR certified, reduces water heating costs by up to 73% compared to standard electric technology
  • Save up to $467 per year or $4,600 over 10 years in energy costs compared to standard electric technology
  • Highly efficient performance offsets 2.9 metric tons of greenhouse gas emissions per year
  • With up to a 3.45 Uniform Energy Factor (UEF) rating, heat pump technology is the most efficient water heating technology on the market
  • Up to $850 in Local Utility Rebates may be available in your area. See rebate finder for details.
  • User-friendly electronic interface allows easy control of temperature setting, operating modes and communicates diagnostics.
  • Choose from Hybrid, Efficiency, Electric or Vacation modes to meet your water heating needs
  • Quiet operation at 51 decibels
  • 6-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Kilowatts (KW):

    4.5

    Fuel Type:

    Electric

    Capacity (Gallons):

    80

    Voltage:

    208/240V

    Number of Elements:

    2

    Phase:

    1

    Electric Mode 1st Hour Rating:

    90.1

    Hybrid Mode 1st Hour Rating:

    95

    Efficiency Mode 1st Hour Rating :

    76.3

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Energy Factor:

    3.27 (Efficiency Mode)

    3.06 (Hybrid Mode)

    0.92 (Electric Mode)

    Refrigerant Type:

    R-134A

    Energy Star Rated:

    Yes

    Diameter (Inches):

    27"

    Height (Inches):

    69"

    Weight (lbs):

    307 lbs

    Warranty:

    6 Year Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy