Apply to be a TradeMaster!
Main product image of 30 Gallon GCRL-30R 29,000 BTU ProLine Residential Gas Water Heater - Short (LP)
Magnifying glass
Hover image to zoom

30 Gallon GCRL-30R 29,000 BTU ProLine Residential Gas Water Heater - Short (LP)

Brand:
AO Smith
SKU:
GCRL-30R-LP
Rating:
(1)
Q&A:
(0)
30 Gallon GCRL-30R 29,000 BTU ProLine Residential Gas Water Heater - Short (LP)
Magnifying glass
Hover image to zoom
$1,196.78 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
29 Gallons
Product Highlight: Height (Inches)
46.75" Height
Product Highlight: Diameter (Inches)
20" Diameter

Description

–
The ProLine 30-Gallon Atmospheric Vent Short Liquid Propane Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 30-gallon (nominal) tank and a 29,000 BTU propane burner, the GCRL-30R (LP) Standard Vent delivers a first hour rating of 55 gallons and a recovery rate of 32 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 55-gallon first hour rating
  • 29,000 BTU input atmospheric vent design delivers up to 0.60 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Capacity (Gallons):

    29

    Application:

    Plumbing

    Fuel Type:

    Propane

    BTU Input:

    29000

    Energy Factor:

    0.59

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Vent Type:

    Atmospheric

    Vent Size:

    4"

    3"

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    66

    Recovery 90°F Rise:

    36 GPH

    Height (Inches):

    46.75"

    Depth (Inches):

    20"

    Diameter (Inches):

    20"

    Weight (lbs):

    108 lbs

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Water & Gas Safety Shut-Off Valve
    SKU: WAGS7200-5WG
    Aquaguard

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Hard to find Gas Hot Water Heater

    A hard to find right size Gas Hot Water Heater I found at Supply House! A little slow for delivery, but better than "not available." Arrived as promised. Satisfied customer!
    Pat
    Live Oak, FL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy