| Application: | Plumbing |
|---|---|
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 40 |
| BTU Input: | 42000 |
| Energy Factor: | 0.68 |
| 1st Hour Delivery (Gallons): | 69 |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Vent Type: | Power Vent |
| Max Altitude (Feet): | 7700 |
| Diameter (Inches): | 25" |
| Height (Inches): | 67" |
| Weight (lbs): | 170 lbs |
| Warranty: | 6 Year (Tank, Parts) |