Apply to be a TradeMaster!
Main product image of 34 Gallon GSP-100 100,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Short (NG)
Magnifying glass
Hover image to zoom

34 Gallon GSP-100 100,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Short (NG)

Brand:
AO Smith
SKU:
GSP-100
Rating:
(1)
Q&A:
(0)
34 Gallon GSP-100 100,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Short (NG)
Magnifying glass
Hover image to zoom
$5,578.85 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
10 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
33 Gallons
Product Highlight: Height (Inches)
48.5" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The ProLine XE Polaris 34-Gallon Power Direct Vent Natural Gas Water Heater is the high performance answer for today's hot water needs. It can provide endless hot water* and can be used for a combination of domestic hot water and space heating. Featuring a 34-gallon (nominal) tank and a 100,000 BTU natural gas burner, the Polaris GSP-100 power direct vent delivers a Thermal Efficiency of 96% and a recovery rate of 129 gallons per hour. It carries a 10-year limited tank and parts warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 170-gallon first hour rating
  • Ultra-Low NOx modulating gas burner maintains high efficiency operation at lower input rates
  • High efficiency condensing design delivers up to 96% thermal efficiency
  • Helical coil internal heat exchanger lengthens heat transfer cycle and reduces lime & scale build-up to maintain high efficiency operation
  • Power direct design vents up to 130 equivalent feet using PVC, CPVC or Polypropylene (solid core only) through a sidewall or roof
  • Full serviceable from the front two access panels & modeular components easily reomvable
  • Tank and helical heat exchanger are constructed of 444 stainless steel for superior corrosion resistance
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Ultra quiet blower and burner to minimize noise
  • 10-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Capacity (Gallons):

    33

    BTU Input:

    100000

    Fuel Type:

    Natural Gas

    Vent Type:

    Power Vent

    Recovery 90°F Rise:

    129 GPH

    Efficiency:

    96%

    Vent Size:

    3"

    2"

    ASME:

    No

    Water Connection:

    1"

    Max Pressure (PSI):

    150

    Height (Inches):

    48.5"

    Diameter (Inches):

    22"

    Warranty:

    10 Year Limited Tank & Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    CW-125 Clear Wave Water Conditioner
    SKU: 46100000
    Field Controls

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Lots of hot water

    This water heater allows us to fill our large tub with as much hot water as we want,. It fit in the space our original 40 gallon water heater was installed. Once the initial water fill from the tank is used up the water temperature decreases about 20 degrees, but still plenty hot for a bath/shower. We decided against upsizing our gas service and going with the smallest unit they have, with a higher BTU model the temperature decrease would be less. Very quiet, hard to tell when it is on. The only negative was our delivery was postponed twice, but worth the wait.
    MIke
    Sugar Land, TX
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy