Apply to be a TradeMaster!
Main product image of 50 Gallon GTP-130 130,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GTP-130 130,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GTP-130
Rating:
(0)
Q&A:
(0)
50 Gallon GTP-130 130,000 BTU Polaris High Efficiency Power Direct Vent Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$7,495.20 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 189 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
10 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
62.375" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The ProLine XE Polaris 50-Gallon Power Direct Vent Natural Gas Water Heater is the high performance answer for today's hot water needs. It can provide endless hot water* and can be used for a combination of domestic hot water and space heating. Featuring a 50-gallon (nominal) tank and a 130,000 BTU natural gas burner, the Polaris GTP-130 power direct vent delivers a Thermal Efficiency of 95% and a recovery rate of 165 gallons per hour. It carries a 10-year limited tank and parts warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 165-gallon recovery rate
  • Ultra-Low NOx modulating gas burner maintains high efficiency operation at lower input rates
  • High efficiency condensing design delivers up to 95% thermal efficiency
  • Helical coil internal heat exchanger lengthens heat transfer cycle and reduces lime & scale build-up to maintain high efficiency operation
  • Power direct design vents up to 130 equivalent feet using PVC, CPVC or Polypropylene (solid core only) through a sidewall or roof
  • Full serviceable from the front two access panels & modeular components easily reomvable
  • Tank and helical heat exchanger are constructed of 444 stainless steel for superior corrosion resistance
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Ultra quiet blower and burner to minimize noise
  • 10-year limited tank and parts warranty
  • Specs

    –
    Vent Type:

    Direct Vent

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    130000

    Fuel Type:

    Natural Gas

    Recovery 90°F Rise:

    165

    Efficiency:

    95%

    Vent Size:

    3"

    2"

    ASME:

    No

    Water Connection:

    1"

    Max Pressure (PSI):

    150

    Diameter (Inches):

    22"

    Height (Inches):

    62.375"

    Warranty:

    10 Year Limited Tank & Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy