| Intended Household: | 3-4 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 38 |
| Fuel Type: | Natural Gas |
| 1st Hour Delivery (Gallons): | 69 |
| Voltage: | 240v |
| Recovery 90°F Rise: | 41 GPH |
| Energy Factor: | 0.62 |
| BTU Input: | 40000 |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Energy Star Rated: | No |
| Diameter (Inches): | 22" |
| Height (Inches): | 51.5" |
| Warranty: | 6 Year (Tank, Parts) |