This unit requires solar water panels and cannot function on the backup heating element alone.
| Application: | Plumbing |
|---|---|
| Intended Household: | 5+ Person |
| Fuel Type: | Solar Electric |
| Capacity (Gallons): | 119 |
| Kilowatts (KW): | 4.5 |
| Voltage: | 240v |
| Number of Elements: | 1 |
| Phase: | 1 |
| R-Value: | 16 |
| Recovery 90°F Rise: | 21 GPH |
| Water Connection: | 3/4" |
| Diameter (Inches): | 28" |
| Weight (lbs): | 311 lbs |
| Height (Inches): | 63.25" |
| Energy Star Rated: | No |
| ASME: | Yes |
| Warranty: | 6 Year (Tank, Parts) |
No it does not.
Yes, that is correct. The manufacturer also states "to help maintain consistent water temperature during periods when the direct solar components cannot keep up with system demands."