The ProLine® 80-gallon direct solar booster water heaters are designed for installation as a part of a direct (open loop) solar water heating system or for use with external heat exchangers in closed loop systems. The SUN-80 provides storage for the hot water produced by the solar collectors and a supplementary electric heating element that maintains consistent water temperature during periods when solar energy is not available. Count on A. O. Smith for innovative products that provide hot water solutions for residential renewable energy applications. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine® water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard™ anode rod, Blue Diamond® glass lining and DynaClean™ automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. This model also includes built-in Dry-Fire protection to protect the heating elements from damage during initial start up. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith’s ProLine® water heaters are residential products built to commercial-grade standards.
| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Electric Solar |
| Capacity (Gallons): | 80 |
| Phase: | 1 |
| Number of Elements: | 1 |
| Voltage: | 240v |
| Kilowatts (KW): | 4.5 |
| Water Connection: | 3/4" |
| Recovery 90°F Rise: | 21 GPH |
| R-Value: | 16 |
| Height (Inches): | 63.25" |
| Diameter (Inches): | 24" |
| Weight (lbs): | 204 lbs |
| ASME: | Yes |
| Energy Star Rated: | No |
| Warranty: | 6 Year (Tank, Parts) |
Hi Mark. The primary anode for this unit is 1.05" in diameter and 28.5" long.
Yes, the top connections are 1" and the hot and cold water connections are 3/4".
The SUN-80 actually does not have an internal coil. The SUNX-80 model has a coil, and it is single wall.
No, the unit is designed for operation with only 1 heating element.
The SUN-80 is not an indirect unit, and would not be a suitable replacement for an indirect water heater as it has no internal heat exchanger.
Please see page 6 of the user guide regarding temperature adjustment. It can be found here on our site : http://s3.pexsupply.com/product_files/SUN-80-User.pdf