Accessories in this category are the add-on components used with LG Multi F multi-split air conditioning and heat pump systems, including remote controllers, monitoring equipment, control modules, and outdoor unit protection kits. A low ambient wind baffle kit, for example, lets an outdoor condensing unit keep operating in cooling mode down to 0 degrees Fahrenheit, extending the system's usable range in colder climates. Dry contact modules let a Multi F indoor unit interface with a third-party thermostat or building management system, handling on/off, mode, and fan speed control through a wired connection. Branch and distribution boxes route refrigerant piping from a single outdoor unit out to multiple indoor units in a multi-zone layout. Because Multi F systems are built around matched components, picking the correct accessory model for the specific indoor or outdoor unit on the job, rather than a generic substitute, keeps the system's control and refrigerant piping working as designed.
Subcategories
Buying Guide
Start by identifying the specific LG Multi F indoor and outdoor unit models already on the job, since nearly every accessory in this category is matched to a particular unit or unit family rather than sold as a universal fit. A remote controller, dry contact module, baffle kit, or branch box built for one LG series will not necessarily fit or communicate correctly with a different series.
Control accessories depend on how the system needs to be operated. A simple wired or wireless remote controller covers single-room or small installs where an occupant adjusts the unit directly. Dry contact modules are the better fit for commercial jobs where an existing building management system or third-party thermostat needs to take over on/off, mode, and fan speed control instead of LG's own controller.
Outdoor unit accessories address climate and installation conditions. Low ambient wind baffle kits extend cooling operation into colder outdoor temperatures and also shield the unit from wind exposure, which matters on rooftop or exposed-site installs. Accessories like branch and distribution boxes apply specifically to multi-zone layouts, where refrigerant piping from one outdoor unit needs to split out to multiple indoor units; the box selected has to match both the number of indoor units and their combined capacity.
Confirming part compatibility against the exact model numbers already installed, rather than assuming a general fit across LG's lineup, is the step most likely to prevent an ordering mistake.
Frequently Asked Questions
What accessories are available for LG Multi F systems?
Accessories available in this listing include remote controllers, monitoring equipment, dry contact modules, low ambient wind baffle kits, and branch or distribution boxes for LG Multi F multi-split systems. Each accessory is built to work with specific LG indoor or outdoor unit models rather than as a universal fit. Confirming the exact unit model already installed is the first step before ordering any accessory. Mixing accessories across incompatible LG series can lead to a control or refrigerant connection that does not work correctly.
What does a dry contact module do on an LG Multi F system?
A dry contact module lets a third-party thermostat or building management system control an LG Multi F indoor unit's on/off, mode, and fan speed settings. The module also provides an output signal indicating whether the unit is operating normally or has an error. Commercial installations commonly use this module when the building already runs on a centralized automation system rather than LG's own controllers. Wiring the module to the indoor unit's control board according to the installation instructions is required for the interface to work.
How cold can a system run with a low ambient wind baffle kit installed?
Specific low ambient wind baffle kit models extend an LG outdoor unit's cooling operation down to 0 degrees Fahrenheit, depending on the kit and outdoor unit model. The kit also shields the outdoor unit from wind, which helps performance on rooftop or otherwise exposed installations. Baffle kits are matched to specific outdoor unit models, so checking compatibility before ordering avoids a kit that does not fit the housing. Heating performance is not affected by the baffle kit, since it addresses cooling-mode operation only.
What does a branch or distribution box do in a multi-zone Multi F system?
A branch or distribution box splits refrigerant piping from a single outdoor unit out to multiple indoor units in a multi-zone layout. Each box carries a maximum port count and combined capacity rating, so the box needs to match the number and total capacity of indoor units it will feed. Boxes are installed within the refrigerant line set, commonly in a mechanical room or ceiling space. Correct sizing keeps refrigerant distribution balanced across every connected indoor unit.
Can accessories from one LG system series be used on another?
Accessories built for one LG Multi F series are not guaranteed to fit or communicate correctly with a different series, since control protocols and physical fit vary across LG's product lines. Checking the exact model number of the indoor or outdoor unit already installed against the accessory's listed compatibility avoids an ordering mistake. A remote controller, dry contact module, baffle kit, or branch box each has its own compatibility list. Verifying compatibility before ordering is the safest approach when accessories are being added to an existing system.