Apply to be a TradeMaster!
Main product image of TruBlu Starter XL Evacuation Kit w/ 1/4" Core Tool
Magnifying glass
Hover image to zoom

TruBlu Starter XL Evacuation Kit w/ 1/4" Core Tool

Brand:
AccuTools
SKU:
A10757-1XL
Rating:
(2)
Q&A:
(0)
TruBlu Starter XL Evacuation Kit w/ 1/4" Core Tool
Magnifying glass
Hover image to zoom
$213.95 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TruBlu hose featured in this AccuTools Evacuation Kit has a 3/4" internal diameter delivering 16 CFM of conductance speed at 1,000 microns. Evacuate 80x faster than 1/4" I.D. hoses and up to 6x faster than other "vacuum rated" hoses on the market today. The TruBlu hose is extremely tough, ultra-smooth bored, yet the flexible wire reinforced PVC means it just won’t kink or collapse. TruBlu is resistant to abrasion and crushing and can be knocked back to round if accidently flattened. Additionally, the UV compounding has excellent weather resistance to provide years of reliable service.

Kit Includes:
  • 1.5-meter TruBlu Hose
  • Stainless Steel Clamp
  • Aluminum Clamp
  • Replacement O-Rings (4)
  • Adapter KF-16 to 1/4 FFL
  • Adapter KF-16 to 3/8 FFL
  • Adapter KF-16 to 1/2 FFL
  • Core Removal Tool
  • Carrying Case

Specs

–
Product Type:

Evacuation Kit

Includes:

O-Rings

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Best vacuum hoses

I work on residential and commercial applications and these make pulling vacuum so much faster.
GKiLLiNiT
Irvine, Ca
12 months ago
Was this review helpful to you?

Not worth the money

These hoses do pull a vacuum faster than standard hoses but are a pain to use and in the end, you spend more time screwing with them than it would take to pull a vacuum the way we all have for 30 years. They are too stiff and the ends were designed by someone who obviously has never done any work, they are too large to fit into most access points without getting creative. If you do not get the XL's forget about it they will be too short to use. In summary just not practical for everday use.
JJ
North Carolina
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy