Shop Limited Time Deals
Main product image of Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet
Magnifying glass
Hover image to zoom

Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet

SKU:
AG100-001
Rating:
(1)
Q&A:
(0)
Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet
Magnifying glass
Hover image to zoom
$27.55 each
In Stock
In Stock
Get 4 Fri, Jun 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
1/2" OD, 5/8" OD
Product Highlight: Outlet Type
1-1/2" to 2" Standpipe Drain
Product Highlight: Width (Inches)
2" Width
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Material
Polystyrene

Description

The AG100-001 Universal Air Gap is designed to provide an effective way of connecting water softeners and water filters to 1-1/2 and 2" drain lines. MR. DRAIN air gap's maximum flow rate is 12.5 gallons per minute (GPM). The maximum flow rate through an air gap is the highest flow rate at which water does not splash outside of an air gap. At maximum flow rate, the air gap is dry on the outside.
The AG100-001 features a single inlet port that connects 1/2" piping or 5/8" tubing from a water softener or filter to the drain line. The unique feature of this air gap is able to accommodate 1-1/2", and 2" standpipe drains with ease. Also, a unique design of this air gap enables the installation of multiple air gaps into the same drain connection. Up to three AG100-001s can be installed into the same drainpipe to provide a total of three simultaneous water discharge connections.
The AG100-001 uses a special plastic material that provides a secure connection between piping, tubing, and drain line.
The AG100-001 air gap is UPC and IPC listed.
Optional accessories are available for the AG100-001 (Note: ET170-001 through -008 connect to ET170-020): AG170-007, AG170-008, ET170-020, ET170-001, ET170-002, ET170-003, ET170-004, ET170-005, ET170-006, ET170-007, ET170-008.

Specs

Product Type:

Air Gap

Application:

Water Softener

Inlet Type:

1/2" OD

5/8" OD

Outlet Type:

1-1/2" to 2" Standpipe Drain

Width (Inches):

2"

Height (Inches):

6-1/2"

Material:

Polystyrene

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

These are great - you can fit three on one 1.2 or 2" standpipe and I haven't had any splashback even though my standpipe is only about 10".
Brian
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy