Apply to be a TradeMaster!
Main product image of MV2 Ceiling Diffuser w/ 2-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
MV2 Ceiling Diffuser w/ 2-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
$58.50 each
In Stock
In Stock
Get 35 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
7", 6", 8"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate, Available With 2, 3, or 4 Way Blow

Specs

–
Model:

MV

Product Type:

Ceiling Diffuser

Type:

2-Way

Duct Size:

7"

6"

8"

Wall Opening (Inches):

8" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

MVE Ceiling Diffuser w/ 1-Way Grille (8" x 8")
SKU: 81915
AirTec

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great product.

Great product. Easy installation. Fast service.
2 way
Shelburne,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I would have thin gasket to seal around the diffuser to make a tight seal on the ceiling.
Coolman
P.G. PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The MV2 Damper Needs Re-engineering

I close my diffuser dampers every fall and open every spring to cut down on heat loss. These are replacement diffusers for ones where I had stripped the damper screw threads by overturning them. When they close tight the seal gets stuck. When you reopen the wimpy screw mechanism can't generate enough torque to overcome the stuck seal. You then have to push on the damper with a long screwdriver to open them. You have to be very careful not to close them too tight and put up with a little heat loss.
Denny
Westboro, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well ......

Have done a couple of jobs with these , easy to install , works as expected .
Mike
Ambler
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super easy installation

Haven't turned on the AC yet, but it's so simple, I'm sure it'll work fine. For my application, I took out the adjustable damper.
Mark
Tucson
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

It even came with plastic ties Very practical, one size fits 6,7 and 8 flex
Julius
Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You Guys are good.

You have what I need. It arrives when promised. Pricing is good.
Eddie
Fishers, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy