Apply to be a TradeMaster!
Main product image of Ignition Transformer for Wayne M, MH Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Wayne M, MH Burner

Brand:
Allanson
SKU:
2721-619
Rating:
(25)
Q&A:
(1)
Ignition Transformer for Wayne M, MH Burner
Magnifying glass
Hover image to zoom
$81.47 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 619
  • Burner: Wayne M, MH
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Wayne

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.88 out of 25 reviews
96% would recommend this product
4.88
out of 25 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 25 reviews

works great .

Transformer works fine.
duke
connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again if and when needed

Perfect fit. Fast shipping. Reasonable price
roofy
bainbridge ny
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Original equipment part

There are lots of Wayne M oil burners out there with ignition transformer trouble and keeping this replacement transformer on our service trucks is a must. These new transformers fit perfect and gets the heat back on. The best thing about ordering parts from Supply House.com is we get the replacement parts fast with free shipping. The pricing is right and saves us from traveling around for parts.
Furnace Commander
South central Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super product

great product!! Fast shipping!!!
cloeydeer
Mcclure Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Worked perfectly out of the box and the service was great timely shipping received the product in about three days. Couldn't ask for more. Competitive price as well. :)
Joe M
Blairsville PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

My furnace transformer was a hard to find item and they had the correct one. The order was placed and I had it at my door the very next day.
Tim
Mineville, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repeated customer

i got this part for my furnace it works perfect
Aaron
maine usa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part for old Wayne burner

Fits and works excellent on Wayne M burner. Got it in two days like said. No more failed lighting.
Doug
Pa
7 years ago
Was this review helpful to you?

Excellent product

I installed this ignition transformer in my Wayne oil burner and it is running quieter than it has in many years.
David
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

Very fast shipping got it the very next day.! Thanks
Dave
Palmyra, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you ship to Canada? Quebec, more precisely.

Asked by Zombiking 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No we only ship within the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy