Apply to be a TradeMaster!
Main product image of W34-OR, BUNA-N O-ring for 3/4" Standard Housings
Magnifying glass
Hover image to zoom

W34-OR, BUNA-N O-ring for 3/4" Standard Housings

Brand:
Pentair
SKU:
152030
Rating:
(20)
Q&A:
(0)
W34-OR, BUNA-N O-ring for 3/4" Standard Housings
Magnifying glass
Hover image to zoom
$6.88 each
In Stock
In Stock
Get 61 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Pentair 152030 W34-OR Buna-N O-Ring for 3/4" Standard Housings
A replacement Buna-N sealing O-ring used on select Pentair/American Plumber/Pentek 3/4" standard filter housings to help maintain a leak-tight seal between the housing components.

Key Features:
  • Buna-N (nitrile) O-ring for 3/4" standard filter housings (as named/listed)
  • Product type: O-Ring
  • Type: Standard
  • Size: 3/4"

Compatibility & Applications:
  • Listed "Used With" housing models: WV34, WVC34, W34-PR, WC34-PR
  • The related 3/4" standard housing family is described as having a 3/4" NPT threaded connection and commonly includes a pressure relief feature on applicable caps
  • Must only be used where the manufacturer specifies this exact part number: 152030 (W34-OR)

Installation & Operation Notes:
  • Installation should be performed by a qualified plumber/technician (or an experienced homeowner) following the housing's service instructions
  • Before opening a filter housing, confirm the O-ring is fully seated (not twisted) and the sealing surfaces are clean before reassembly

Maintenance & Troubleshooting:
  • This O-ring is commonly replaced to address leaks at the housing seal or when the existing O-ring is worn, flattened, or no longer sealing reliably
  • If the housing still leaks after replacement, verify the O-ring is correctly seated and that the cap/sump sealing surfaces are clean and undamaged
  • Use silicone plumber's grease (and avoid petroleum-based lubricants) because petroleum products can cause O-rings to swell

Specs

–
Product Type:

O-Ring

Type:

Standard

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Standard Clear Sump for WVC34 & WC34-PR
SKU: 153128-06
Pentair

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Fits perfectly!

This perfectly fits my Pentair Pentek Blue standard water filter housing and is very high quality. IMPORTANT TIP: Use silicone plumber's grease on it, rather than petroleum-based lubricants (which almost all plumbing greases and thread-seal compounds contain), as they will make the o-ring swell. Also, a good practice is to use a new o-ring ever time you change water filter cartridges.
VS

Most Liked Negative Review

no other choice

not the best fit but it worked
Showing 1-10 of 20 reviews

Great to have a company that has what I need.

I have a water filter that has a 0 ring size not available in my area. The manufacturer of the filter gave me the part number. Your service person was great to get the product to me. Thank you.
Djs
Hamilton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fits the whole house filter. Supply house confirmed compatibility to ensure that it fits my filter unit. Always knowledgeable people willing to help. Thanks
Old man
Conway
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly!

This perfectly fits my Pentair Pentek Blue standard water filter housing and is very high quality. IMPORTANT TIP: Use silicone plumber's grease on it, rather than petroleum-based lubricants (which almost all plumbing greases and thread-seal compounds contain), as they will make the o-ring swell. Also, a good practice is to use a new o-ring ever time you change water filter cartridges.
zerkle
Santa Barbara, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct O ring housing for W34-PR, 3/4" housing. Good qualit

Reminder, order the O-ring and a handle for loosening or tightening housing.
Outdoors MD
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Rings

Used to replace old rings on tanks for house filter. Good product
gramy
Staten Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

W34-OR, BUNA-N O-ring for 3/4" Standard Housings

Great Product, Great Price, Delivery was messed up, it was scheduled for one day and it took 4 days. Not Supply House, it was UPS's mistake. The people and website at Supply House were great. Thank you, Mark
Haru
Avon, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Replacement Parts on Line

It fits! And it maintains a tight seal.
Peter G
Weston, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Professional & very fast!

I use this for my whole house filter system. It makes a HUGE difference in water pressure, taste & color.
Andee's Mom
I.U. Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying from Supply House was a pleasure

Ordered a replacement housing, received the exact housing I needed quickly.
HODOR
Fairview NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct fit.

Works like it is supposed to....Only thing....It could have, should have, been posted in an envelope to save a BUNCH on postage. It cost more in postage than item.
Bill
Alice Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy