Apply to be a TradeMaster!
Main product image of W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
Magnifying glass
Hover image to zoom

W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)

Brand:
Pentair
SKU:
155187-52
Rating:
(1)
Q&A:
(0)
W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
Magnifying glass
Hover image to zoom
$15.84 each
BOX UP & SAVE 11%
$28.28 box of 2
$14.14 each
In Stock
In Stock
Get 39 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Used With
W34-PR, WH34, WC34-PRB, WVC-34, W38-PRA, WC34-PR

Description

–
FEATURES/BENEFITS
  • Manufactured from a durable polypropylene cord that is wound around a rigid polypropylene core
  • Economical solution to reduce fine sediment, including sand, silt, rust, and scale particles
  • Suitable for a wide variety of sediment filtration applications
  • Capable of withstanding temperatures up to 165°F (73.9°C)
  • String wound design reduces fine sediment from a variety of fluids
  • Available in nominal 5-, 30- and 50-micron ratings*
  • Compatible with all Pentair 10” housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polypropylene

Filter Type:

String Wound

Flow Rate (GPM):

10

Micron Rating:

30

Height:

9-7/8"

Diameter (Inches):

2-3/8"

Reduction Claim:

Scale

Rust

Sediment

Used With:

W34-PR

WH34

WC34-PRB

WVC-34

W38-PRA

WC34-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Type
Application
Material
Filter Type
CURRENT ITEM
Product Image of W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
SKU: 155187-52
(1)
Filter Cartridge
Sediment
Point of Entry
Polypropylene
String Wound
Filter Cartridge
Sediment
Point of Entry
Polypropylene
String Wound

You May Also Need

WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
SKU: 152003
Pentair

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping

Got here fast and i. better quality than what is available at the Big Box store. Also cheaper>
John
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy