Apply to be a TradeMaster!
Main product image of W20CLa, Pleated Resin Impregnated Cellulose Sediment Filter Cartridge (Pack of 2)
Magnifying glass
Hover image to zoom

W20CLa, Pleated Resin Impregnated Cellulose Sediment Filter Cartridge (Pack of 2)

Brand:
Pentair
SKU:
155001-52
Rating:
(5)
Q&A:
(0)
W20CLa, Pleated Resin Impregnated Cellulose Sediment Filter Cartridge (Pack of 2)
Magnifying glass
Hover image to zoom
$15.72 each
In Stock
In Stock
Get 113 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cellulose
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter
Product Highlight: Used With
WC34-PR, WVC-34, W34-PR, W38-PRA, WH34, WC34-PRB

Description

–
*Not recommended for well water applications

GENERAL FEATURES/BENEFITS:
  • Manufactured from durable, pleated media that is suitable for a wide range of filtration uses
  • Filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial and industrial applications
  • Designed for use on chlorinated water supplies

WCL SEDIMENT CELLULOSE PLEATED CARTRIDGES
  • Specifically manufactured from cellulose pleated media and are designed for general water filtration purposes
  • Economically priced and highly effective at reducing sediment particles down to 20 microns in size

WCP SEDIMENT CELLULOSE POLYESTER PLEATED CARTRIDGES
  • Manufactured from a special formulation of resin-impregnated cellulose and polyester fibers
  • Unique blend of materials provides higher wet strength
  • Deliver high flow rates and dirt-holding capacity while maintaining extremely low pressure drops
  • Reduce sediment particles down to 5 microns in size


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Micron Rating:

20

Flow Rate (GPM):

12

Filter Type:

Pleated

Material:

Cellulose

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Used With:

WC34-PR

WVC-34

W34-PR

W38-PRA

WH34

WC34-PRB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent service

Excellent and prompt service. The filters I received are exactly what I need for my whole house filter housing, I could not find them anywhere glad that you have them in stock! Thank you..
Sera
Maplewood NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Fiters

Use for whole house filter. Works very good
gramy
Staten Island. NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

I install a ton of these and they hold up very well
Mh
Wolfeboro
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The filters reasonably priced, ordering, shipping excellent.

I have been using this type of filter for many years, always pleased with it ,was very reasonably priced, ordering and shipping was fast and excellent. Will order again when the need arises.
Tom
South river nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast sevice

I had the items I ordered the next day.
Scott
Pine Grove, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy