Shop Limited Time Deals
Main product image of W.5CB, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom

W.5CB, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)

Brand:
Pentair
SKU:
155162-51
Rating:
(1)
Q&A:
(0)
W.5CB, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom
$51.39 each
In Stock
In Stock
Get 5 Tomorrow, Jun 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

GENERAL FEATURES/BENEFITS
  • Highly effective at reducing unwanted bad taste and odor, and chlorine taste & odor, from potable drinking water
  • Ideal choice for a wide range of drinking water applications
  • Provide premium filtration reduction for applications with high-capacity requirements
  • Enhanced dirt-holding capacity
  • Manufactured using a powdered activated carbon (PAC), with a specially designed adsorbent media
  • Protected by a uniquely formulated polyolefin prefilter wrap, designed to significantly increase the life of the cartridge by trapping sediment that typically plugs carbon block cartridges
  • Compatible with all Pentair housings
  • Reduce particles down to 0.5 microns
  • For use on chlorinated and non-chlorinated drinking water supplies

WCB SERIES CARTRIDGES
  • Excellent polishing filters or pre-filters in applications requiring fine filtration and high capacity


This cartridge is compatible with the following filter housings:

Specs

Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Filter Type:

Acid-Washed Bituminous Carbon

Material:

Carbon

Micron Rating:

0.5

Flow Rate (GPM):

1

Service Life:

20,000 Gallons

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Cryptosporidium parvum Oocysts

VOCs

Giardia Cysts

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Filter Type
Material
CURRENT ITEM
Product Image of W.5CB, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
W.5CB, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
SKU: 155162-51
(1)
Filter Cartridge
Point of Use
Drinking Water
Acid-Washed Bituminous Carbon
Carbon
5 Micron 10" Carbon Block Cartridge
SKU: 14-CB1-05
Filter Cartridge
Point of Use
Reverse Osmosis
Drinking Water
Carbon Block
Carbon

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Filters work as expected, Supply House selection and service are great! Thanks
Kurt
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy