Apply to be a TradeMaster!
Main product image of W50W, Polypropylene String Wound Sediment Filter Cartridge, 50 Micron (2 Pack)
Magnifying glass
Hover image to zoom

W50W, Polypropylene String Wound Sediment Filter Cartridge, 50 Micron (2 Pack)

Brand:
Pentair
SKU:
155214-52
Rating:
(0)
Q&A:
(0)
W50W, Polypropylene String Wound Sediment Filter Cartridge, 50 Micron (2 Pack)
Magnifying glass
Hover image to zoom
155214-52 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
Brand:
Pentair
SKU:155187-52
(1)
Order by today, receive 40 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Used With
W34-PR, WH34, WC34-PR, WC34-PRB, W38-PRA, WVC-34

Description

–
FEATURES/BENEFITS
  • Manufactured from a durable polypropylene cord that is wound around a rigid polypropylene core
  • Economical solution to reduce fine sediment, including sand, silt, rust, and scale particles
  • Suitable for a wide variety of sediment filtration applications
  • Capable of withstanding temperatures up to 165°F (73.9°C)
  • String wound design reduces fine sediment from a variety of fluids
  • Available in nominal 5-, 30- and 50-micron ratings*
  • Compatible with all Pentair 10” housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Filter Type:

String Wound

Material:

Polypropylene

Micron Rating:

50

Flow Rate (GPM):

10

Height:

9-7/8"

Diameter (Inches):

2-3/8"

Reduction Claim:

Sediment

Rust

Scale

Used With:

W34-PR

WH34

WC34-PR

WC34-PRB

W38-PRA

WVC-34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Filter Type
Material
CURRENT ITEM
Product Image of W50W, Polypropylene String Wound Sediment Filter Cartridge, 50 Micron (2 Pack)
W50W, Polypropylene String Wound Sediment Filter Cartridge, 50 Micron (2 Pack)
SKU: 155214-52
Filter Cartridge
Sediment
Point of Entry
String Wound
Polypropylene
Filter Cartridge
Sediment
Point of Entry
String Wound
Polypropylene