Apply to be a TradeMaster!
Main product image of WPD-25, Polydepth Thermally Bonded Polypropylene Sediment Filter Cartridge, 25 Microns (2 Pack)
Magnifying glass
Hover image to zoom

WPD-25, Polydepth Thermally Bonded Polypropylene Sediment Filter Cartridge, 25 Microns (2 Pack)

Brand:
Pentair
SKU:
155751-52
Rating:
(3)
Q&A:
(0)
WPD-25, Polydepth Thermally Bonded Polypropylene Sediment Filter Cartridge, 25 Microns (2 Pack)
Magnifying glass
Hover image to zoom
155751-52 has been discontinued
Discontinued March 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
P25, Spun Polypropylene Fibers Sediment Filter Cartridge, 25 Microns
Brand:
Pentair
SKU:155015-43
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
GENERAL FEATURES/BENEFITS
  • Manufactured from polypropylene that will not impart taste, odor, or color to the filtered drinking water
  • Provide chemical resistance
  • Offer high dirt-holding capacity with superior sediment filtration
  • Ideal for a wide range of drinking water applications
  • Compatible with all 10" Pentair housings
  • For use on residential chlorinated and non-chlorinated drinking water supplies

WPD POLYDEPTH® SERIES CARTRIDGES
  • Constructed of thermally bonded polypropylene microfibers to ensure high efficiency while minimizing release of fibers
  • Feature a rigid polypropylene center core for increased collapse strength and durability
  • Higher temperature limit allows use in expanded applications
  • Consistent flow rate and superior filtration
  • Available in nominal 5- and 25-micron ratings


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Material:

Polypropylene

Filter Type:

Thermally Bonded

Micron Rating:

25

Flow Rate (GPM):

10

Model:

Polydepth

Height:

9-7/8"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast!

Fast and efficient company! Great shipping speed.
DJW
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

Easy to install. Fast delivery!
Bob
Oakland, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Recommend

I would recommend this product. Does a good job with what it is designed to do.
Jeff
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?