Apply to be a TradeMaster!
Main product image of Baby Devoro 1.28 gpf/4.8 Lpf 10-1/4" Height Top Spud Elongated Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Baby Devoro 1.28 gpf/4.8 Lpf 10-1/4" Height Top Spud Elongated Toilet Bowl Only (White)

SKU:
2282001.020
Rating:
(0)
Q&A:
(0)
Baby Devoro 1.28 gpf/4.8 Lpf 10-1/4" Height Top Spud Elongated Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$194.86 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

The Baby Devoro low toilet is perfect for your commercial education or healthcare facility project. This flushometer toilet features a lower seat height that's more accessible and perfect for kids and smaller people. We've been producing some of the industries best commercial toilets for more than 137 years. Built to stand the test of time and handle years of high use, there is an American Standard commercial toilet that's right for any job.

Features:
  • High efficiency, low consumption (1.28 gpf/4.8 Lpf)
  • Siphon jet bowl for flush valve
  • 10-1/4" (260 mm) high bowl, less seat
  • 10" (254 mm) rough-in
  • 1-1/2" (38 mm) top inlet
  • 2" (51 mm) fully glazed trapway
  • 10" x 12" (254 x 305 mm) water surface area
  • Two color-matched bolt caps
  • MaP score of 800 grams at 1.28 gpf/4.8 Lpf

Specifications:
  • Flush Valve Size: 1-9/32
  • Flush Technology: Flushometer
  • GPF Max: 1.6
  • GPF Min: 1.28
  • Toilet Trapway Diameter: 1-3/4
  • MAP Performance Rating: 800

Specs

–
Color:

White

Series:

Baby Devoro

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

ADA:

Yes

Standards Met:

ADA

Gallons Per Flush:

1.28

Spud Placement:

Top

Shape:

Elongated

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy