Apply to be a TradeMaster!
Main product image of Afwall ADA Retrofit 1.28/1.6 gpf (4.8 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Afwall ADA Retrofit 1.28/1.6 gpf (4.8 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)

SKU:
2294011EC.020
Rating:
(0)
Q&A:
(0)
Afwall ADA Retrofit 1.28/1.6 gpf (4.8 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$527.83 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

We've been producing some of the industries best commercial toilets for more than 137 years. Built to stand the test of time and handle years of high use, there is an American Standard commercial toilet that's right for any job. Afwall FloWise ADA bowl replaces standard wallhung 3.5 GPF or 1.6 GPF models and roughs-in at 410mm (16-1/8") rim height to meet ADA with no need to modify the existing carrier or through wall supply (providing centerline of current outlet is 133mm [5-1/4"] above finished floor).

Features:
  • Afwall® ADA replaces standard wall-hung 3.5 or 1.6 models and rough-ins at 16-1/8" (410 mm) rim height to meet ADA with no need to modify the existing carrier or through-wall supply - providing centerline of current outlet is 5-1/4" (133 mm) above finished floor
  • Wall-hung elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.28 gpf - 1.6 gpf (4.8 Lpf - 6.0 Lpf)
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Condensation channel
  • Powerful direct-fed siphon jet flush action
  • 2-1/8" (54 mm) fully-glazed trapway
  • 1-1/2" (38 mm) inlet spud
  • Includes flush valve rough-in adapter kit

    Specifications:
    • Flush Technology: Flushometer
    • Flushing Type: Not Applicable
    • GPF Max: 1.6
    • GPF Min: 1.28
    • Toilet Trapway Diameter: 2-1/8
    • Everclean: EverClean
    • MAP Performance Rating: 1000

Specs

–
Color:

White

Gallons Per Flush:

1.28/1.6

Series:

Afwall ADA Retrofit

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Spud Placement:

Top

Shape:

Elongated

ADA:

Yes

Standards Met:

ADA

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy