| Height (Inches): | 30" |
|---|---|
| Application: | Commercial |
| Gallons Per Flush: | 1.28 |
| ADA: | No |
| Color: | White |
| Finish: | White |
| Length (Inches): | 28-1/4" |
| Series: | Madera |
| Product Type: | One Piece Toilet |
| Depth (Inches): | 28-1/4" |
| Mount: | Floor |
| Shape: | Elongated |
| Material: | Vitreous China |
| Width (Inches): | 14" |