Apply to be a TradeMaster!
Main product image of Afwall Millennium Wall-Hung EverClean Toilet System w/ Manual Piston Flush Valve, 1.1 gpf/4.2 Lpf (White)
Magnifying glass
Hover image to zoom

Afwall Millennium Wall-Hung EverClean Toilet System w/ Manual Piston Flush Valve, 1.1 gpf/4.2 Lpf (White)

SKU:
2856111.020
Rating:
(0)
Q&A:
(0)
Afwall Millennium Wall-Hung EverClean Toilet System w/ Manual Piston Flush Valve, 1.1 gpf/4.2 Lpf (White)
Magnifying glass
Hover image to zoom
$472.30 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Wall
Product Highlight: Shape
Elongated

Description

–
Features:
  • Maximum 1,000 gram MaP Score
  • Elongated wall-hung flushometer bowl, top spud, less seat
  • Static weight load of 1,000 lbs (453 kg). Not recommended for bariatric use
  • Permanent EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Condensation channel
  • Manual piston-operated flush valve
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Non-hold open handle provides automatic shut-off

Specs

–
ADA:

Yes

Color:

White

Spud Placement:

Top

Product Type:

One Piece Toilet

Material:

Vitreous China

Application:

Commercial

Gallons Per Flush:

1.1

Series:

Afwall

Mount:

Wall

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy