Apply to be a TradeMaster!
Main product image of Madera 15" Toilet System w/ Manual Piston Flush Valve, 1.28 gpf/4.8 Lpf (White)
Magnifying glass
Hover image to zoom

Madera 15" Toilet System w/ Manual Piston Flush Valve, 1.28 gpf/4.8 Lpf (White)

SKU:
2858128.020
Rating:
(0)
Q&A:
(0)
Madera 15" Toilet System w/ Manual Piston Flush Valve, 1.28 gpf/4.8 Lpf (White)
Magnifying glass
Hover image to zoom
$442.02 each
In Stock
In Stock
Get 33 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Features:
  • Maximum 1,000 gram MaP Score
  • Elongated floor mount flushometer bowl, top spud, less seat
  • 15" (381 mm) rim height
  • Conventional glaze
  • Condensation channel
  • Manual piston-operated flush valve
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Non-hold open handle provides automatic shut-off

Specs

–
Mount:

Floor

Shape:

Elongated

Material:

Vitreous China

Series:

Madera

Color:

White

Product Type:

One Piece Toilet

Application:

Commercial

Spud Placement:

Top

Gallons Per Flush:

1.28

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy