Apply to be a TradeMaster!
Main product image of Huron 1.28/1.6 gpf (4.8/6.0 Lpf) Chair Height Top Spud Back Outlet Elongated EverClean Bowl Only (White)
Magnifying glass
Hover image to zoom

Huron 1.28/1.6 gpf (4.8/6.0 Lpf) Chair Height Top Spud Back Outlet Elongated EverClean Bowl Only (White)

SKU:
3312001.020
Rating:
(0)
Q&A:
(0)
Huron 1.28/1.6 gpf (4.8/6.0 Lpf) Chair Height Top Spud Back Outlet Elongated EverClean Bowl Only (White)
Magnifying glass
Hover image to zoom
$524.75 each
In Stock
In Stock
Get 27 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

We've been producing some of the industries best commercial toilets for more than 137 years. Built to stand the test of time and handle years of high use, there is an American Standard commercial toilet that's right for any job.

Features:
  • Floor mount, back outlet, elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.28 gpf - 1.6 gpf (4.8 Lpf - 6.0 Lpf)
  • Space-saving 24-1/2" (622 mm) from wall to front of bowl
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 17-1/8" (435 mm) Chair Height for accessible applications
  • 2" (51 mm) fully-glazed trapway
  • Powerful direct-fed siphon jet action
  • Includes four color-mtached bolt caps
  • 1-1/2" (38 mm) inlet spud
  • With bedpan lugs

    Specifications:
    • Flush Technology: Flushometer
    • Flushing Type: Not Applicable
    • GPF Max: 1.6
    • GPF Min: 1.1
    • Toilet Trapway Diameter: 2
    • Everclean: EverClean

Specs

–
Gallons Per Flush:

1.28/1.6

Color:

White

Series:

Huron

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

ADA:

Yes

Standards Met:

ADA

Spud Placement:

Top

Shape:

Elongated

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Toilet Master Jack
SKU: RT100
Toilet Master
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy