Apply to be a TradeMaster!
Main product image of Rapidway 1.6 gpf/6.0 Lpf Top Spud Elongated Wall-Hung Bowl (White)
Magnifying glass
Hover image to zoom

Rapidway 1.6 gpf/6.0 Lpf Top Spud Elongated Wall-Hung Bowl (White)

SKU:
3445J101.020
Rating:
(0)
Q&A:
(0)
Rapidway 1.6 gpf/6.0 Lpf Top Spud Elongated Wall-Hung Bowl (White)
Magnifying glass
Hover image to zoom
$491.90 each
In Stock
In Stock
Get 48 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Note: This is only the toilet bowl. Seat and Tank must be purchased separately

    The Rapidway elongated commercial toilet is a wall-hung model that delivers durable performance in high traffic applications. Recommended working pressure between 25 psi at valve when flushing and 80 psi static.

    Features:
    • Unique three bolt elongated wall-hung, top spud flushometer bowl, less seat
    • Low consumption, operates at 1.6 gpf/6.0 Lpf
    • Blowout flush action
    • Conventional Glaze
    • 2-1/8" (54 mm) fully-glazed trapway - 2" (51 mm) minimum ballpass
    • Condensation channel
    • 10" x 12" (254 x 305 mm) water surface area
    • 1-1/2" (38 mm) inlet spud

    Specifications:
    • Flush Valve Size: 2-1/8
    • Flush Technology: Flushometer
    • Flushing Type: Single Flush
    • GPF_Max: 1.6
    • Toilet Trapway Diameter: 2-1/8
    • Warranty: 1 Year Limited Warranty

Specs

–
Color:

White

Series:

Rapidway

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Gallons Per Flush:

1.6

ADA:

Yes

Standards Met:

ADA

Spud Placement:

Top

Shape:

Elongated

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Toilet Master Jack
SKU: RT100
Toilet Master
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy