Shop Resideo Sale
Main product image of Madera 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) 15" Height Top Spud Elongated EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Madera 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) 15" Height Top Spud Elongated EverClean Toilet Bowl Only (White)

SKU:
3451001.020
Rating:
(0)
Q&A:
(0)
Madera 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) 15" Height Top Spud Elongated EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$220.48 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

We've been producing some of the industries best commercial toilets for more than 137 years. Built to stand the test of time and handle years of high use, there is an American Standard commercial toilet that's right for any job.

Features:
  • Floor-mount, elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf - 1.6 gpf (4.2 Lpf - 6.0 Lpf)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 - 1.6 gpf
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Standard 15" (381 mm) rim height
  • 2-1/8" (54 mm) fully-glazed trapway
  • 10" (254 mm) or 12" (305 mm) rough-in
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 1-1/2" (38 mm) inlet spud

Specifications:
  • Flush Technology: Flushometer
  • GPF_Max: 1.6
  • GPF_Min: 1.10
  • Toilet Trapway Diameter: 2-1/8
  • Everclean: EverClean
  • MAP Performance Rating: 1000
  • Warranty: 1 Year Limited Warranty

Specs

–
Color:

White

ADA:

No

Gallons Per Flush:

1.6/1.28/1.1

Series:

Madera

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Spud Placement:

Top

Shape:

Elongated

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy