| Material: | Vitreous China |
|---|---|
| Color: | White |
| Depth (Inches): | 30.18" |
| Length (Inches): | 30.18" |
| Width (Inches): | 17" |
| ADA: | Yes |
| Mount: | Floor |
| Height (Inches): | 31.13" |
| Shape: | Elongated |
| Finish: | White |
| Series: | Edgemere |
| Application: | Residential |
| Gallons Per Flush: | 1.28 |
| Product Type: | Two Piece Toilet |