Apply to be a TradeMaster!
Main product image of EX-60PRO Extrol Pro Expansion Tank (6.7 Gallon Volume)
Magnifying glass
Hover image to zoom

EX-60PRO Extrol Pro Expansion Tank (6.7 Gallon Volume)

Brand:
Amtrol
SKU:
103-3
Rating:
(0)
Q&A:
(0)
EX-60PRO Extrol Pro Expansion Tank (6.7 Gallon Volume)
Magnifying glass
Hover image to zoom
$166.08 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow

MANUALS (3)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.7 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
(435341) EX-60PRO Extrol Pro Expansion Tank (6.7 Gallon Volume)

Nearly seven decades after inventing the Extrol®, the first diaphragm expansion tank, Amtrol’s lineup now includes the Extrol Pro. This next generation expansion tank is engineered for modern, high-efficiency systems including hydronic, solar and radiant systems. The Extrol Pro is The One That Does It All™

Product Features:
  • High Grade Stainless Steel Connector
  • Corrosion Proof Oxygen Barrier
  • Factory Pre-Charged at 15 PSIG
  • Thickest Diaphragm – Heavy Duty Butyl/EPDM
  • Strong, Deep-Drawn Steel Construction
  • Patented InSight® Service Indicator Cap
  • Suitable for Use in Glycol Applications.


Product Specifications
  • System Connection: High Grade Stainless Steel
  • Liner: Polypropylene
  • Factory Precharge: 15 PSIG (1.0 bar)
  • Shell: Deep Drawn, High Strength Steel
  • Diaphragm: Heavy Duty Butyl/EPDM
  • System Connection: Steel
  • Air Stem: Projection Welded
  • Air Valve Cap: Patented InSight® Indicator Cap
  • Max. Operating Temperature: 200º F (93º C)
  • Max. Working Pressure: 125 PSIG (8.6 bar)
  • Warranty: EX-PRO Models: 7-Year Limited
  • Engineered for modern, high efficiency systems including hydronic, solar and radiant systems.

Specs

–
Tank Volume:

6.7 Gallons

Application:

Hydronic

Radiant Heat

Solar

Connection Size:

1/2"

Connection Type:

MNPT

Precharged PSI:

15

Max Pressure (PSI):

125

Max Temp (F):

200°F

Max Accepted Volume:

1 Gallon

Diameter (Inches):

11"

Height (Inches):

20"

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy