Apply to be a TradeMaster!
Main product image of EX-30PRO Extrol Pro Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom

EX-30PRO Extrol Pro Expansion Tank (4.4 Gallon Volume)

Brand:
Amtrol
SKU:
102-3
Rating:
(8)
Q&A:
(0)
EX-30PRO Extrol Pro Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom
$87.15 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by today, receive Monday

This item replaces: 141-305

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
(435340) EX-30PRO Extrol Pro Expansion Tank (4.4 Gallon Volume)

Nearly seven decades after inventing the Extrol®, the first diaphragm expansion tank, Amtrol’s lineup now includes the Extrol Pro. This next generation expansion tank is engineered for modern, high-efficiency systems including hydronic, solar and radiant systems. The Extrol Pro is The One That Does It All™

Product Features:
  • High Grade Stainless Steel Connector
  • Corrosion Proof Oxygen Barrier
  • Factory Pre-Charged at 15 PSIG
  • Thickest Diaphragm – Heavy Duty Butyl/EPDM
  • Strong, Deep-Drawn Steel Construction
  • Patented InSight® Service Indicator Cap
  • Suitable for Use in Glycol Applications.


Product Specifications
  • System Connection: High Grade Stainless Steel
  • Liner: Polypropylene
  • Factory Precharge: 15 PSIG (1.0 bar)
  • Shell: Deep Drawn, High Strength Steel
  • Diaphragm: Heavy Duty Butyl/EPDM
  • System Connection: Steel
  • Air Stem: Projection Welded
  • Air Valve Cap: Patented InSight® Indicator Cap
  • Max. Operating Temperature: 200º F (93º C)
  • Max. Working Pressure: 125 PSIG (8.6 bar)
  • Warranty: EX-PRO Models: 7-Year Limited
  • Engineered for modern, high efficiency systems including hydronic, solar and radiant systems.

Specs

–
Tank Volume:

4.4 Gallons

Application:

Hydronic

Radiant Heat

Solar

Connection Size:

1/2"

Connection Type:

MNPT

Precharged PSI:

15

Max Pressure (PSI):

125

Max Temp (F):

200°F

Max Accepted Volume:

1 Gallon

Diameter (Inches):

11"

Height (Inches):

15"

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this again.

I use this tank with my in floor heat system.
Happy
South Dakota
2 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Successful replacement!

This year I've been replacing/upgrading major components on my boiler. The system is 50 years old and while it still works well, the oil company did a terrible job of maintaining it. The old Amtrol tank was over 30 years old and it was dead. Who knows for how long? Anyhow, the replacement was straightforward and I'm certain it will help the system operate better going forward. I like that this tank includes the indicator to visually show when it's time to replace.
hack42
NJ
4 months ago
Was this review helpful to you?

Craftsman quality extremely satisfied!

I replaced my old Extrol tank that lasted over ten years. I thought I would upgrade to the ExtrolPro tank.
Farmboy
Upstate N.Y.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great expansion tank

Nice have the cap, that if it discolors tank is shot And fast delivery
Diesel
Nj
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Much better construction than the original tanks.
Paul
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs

I called Extrol. They recommended this EX-30 Pro for my boiler system that holds approximately 50 gallons of water with a 150,000 btu wood boiler. I have installed and it works perfectly.
Fred
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product; fast shipping

I use this product for my hydronic floor heating system
Willy
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced an expansion tank that expanded!

Replaced a previous tank that expanded - side wall rusted out and expanded by blowing out a hole. Hoping that this tank lasts much longer!
Pelorus
South Coast, Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy