Apply to be a TradeMaster!
Main product image of RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom

RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

Brand:
Amtrol
SKU:
141-305
Rating:
(14)
Q&A:
(3)
RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom
Direct Replacement:
EX-30PRO Extrol Pro Expansion Tank (4.4 Gallon Volume)
Brand:
Amtrol
SKU:102-3
(7)
Order by 6PM, receive 101 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: This is designed for closed, low temperature systems with a maximum operating temperature of 200° F. The product can be used in glycol applications and features a plastic liner that is compatible with barrier and non-barrier tubing.

Radiant Extrol models are specially designed for use in open loop or closed loop high efficiency radiant heating systems and are also suitable for glycol mix systems, typical for snow melting applications.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Features:
  • Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing
  • Pre-charge should be adjusted to equal system fill pressure
  • Brass fitting polypropyline liner for corrosion resistance
  • For high-efficiency radiant systems.
  • Plastic liner is compatible with barrier and non-barrier tubing.
  • Suitable for use in glycol applications.
  • Non-ferrous system connection for corrosion resistance.

Specs

–
Tank Volume:

4.4 Gallons

Application:

Heating

Max Pressure (PSI):

100

Diameter (Inches):

11"

Height (Inches):

15.5"

Max Accepted Volume:

3.2 Gallons

Thread Type:

Male

Thread Size:

1/2"

Warranty:

5 Year

Max Temp (F):

200°F

Precharged PSI:

12 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

11" HydroClaw Expansion Tank Support Bracket

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

I would with SupplyHouse again!!!

Great Products, Great Service and Fast Delivery!!!
Randy O
York, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Fits works great
bucky
Whitewater Wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good quality
bipin
winchester, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again if needed. It corrected my systems problem.

This RX-30 radiant Extrol expansion tank was a simple, quick install. Within 48 hours it equalized / adjusted to my closed loop, radiant heat system, and is keeping the system running smoothly, at the correct pressure, and temperature levels.
Roswic
Wales, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amtrol RX-30 expansion Tank

The unit was delivered on time. I installed and it is working as promised. Teh old expansion tank lasted 20 years so I will let you know better in 20 years.
Bob
Canton, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One little tank

Old Amtrol tank only lasted a few years, so far this guy has done the job. I'm impressed and will purchase again.
Bobtheplumber
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hoping for continued excellent results

Using this tank in a hot water heating system with infloor radiant heat. Last Amtrol tank lasted 15+ years. Another brand replacement tank lasted less than 6 months, so I'm back with Amtrol. hope to see it last another 15 years.
Turtleman
Ogden, Utah
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears to be a excellent product

Used in a radiant system which is protected with Ethylene Glycol antifreeze. Standard expansion tanks only last 12 to 18 months
Beekeeper
Jettersville, VA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only way to go to fight Oxygen!!

Look, when you have a NON-BARRIER tubeing system it's ok. You just have a high oxygen content. You MUST USE All and I mean ALL non ferrous componets. This is the golden rule. The RX Radiant Extrol Expansion Tank by Amtrol is designed to protect you from oxygen. Don't forget it.
Vince the Boiler Man!
Prescott, AZ.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RX-30 Radient Extrol Expansion Tank

This expansion tank was usd to replace my existing tank for an infloor radiant heating system. The tank fit fine and is keeping the loop pressure constant
Do it yourselfer
Thompson Falls, MT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: If this unit works well on radiant heat systems, is there any reason that it will not work on a baseboard radiation system?

Asked by lapper 14 years ago

Add your answer

* Required Field
-

In general, no reason it won't work. There are two key items to pay attention to; maximum temperature and system volume. The maximum temperature rating for this tank is 200 deg F, which is likely fine if your baseboards are hot water. If they are steam then this is not the correct unit (not just based on temperature). Sizing of the expansion tank depends on the volume of your system, baseboards are probably lower in volume than most radiant systems, but that will depend on the exact system. The PEX Supply site actually has a handy calculator here: http://www.pexsupply.com/pex/control/ExpansionTankSizeCalculator that will tell you the size tank required based on your boiler size. If you enter baseboard as the heat type it will probably assume steam, and point your towards a higher temperature rated unit. You can either just go with the unit it points you too, or, use the size of that unit to find another brand/style that fits your needs.

Was this review helpful to you?
-

Hello, I use the tank on my residential radiant baseboard heating system. Patrick

Was this review helpful to you?

Q: Can this tank be mounted on its side? (Horizontal)

Asked by ! 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this tank can be mounted in any orientation.

Was this review helpful to you?
- plumber joe

Yes it can be installed in any position

Was this review helpful to you?

Q: Can this tank be installed in up side down position? Thank you.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit can be installed up side down.

Was this review helpful to you?