Apply to be a TradeMaster!
Main product image of 1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" MPT Union Brass Tank Tee Package (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK132UNL
Rating:
(19)
Q&A:
(0)
1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
Magnifying glass
Hover image to zoom
$221.87 each
BOX UP & SAVE 11%
$1,191.30 box of 6
$198.55 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
This Union Brass Tank Tee Package consist of:
  • (1) 2-07TKO-13-2UNL: No Lead 1-1/4" x 13" Centre to End Union Brass Tank Tee
    • Tank Connection: 1-1/4" MPT
    • In-Line Connection: 1-1/4" MPT x 1" FPT
    • Centre End Length: 13"
    • Drain/Relief Ports: (2) 3/4"
    • Accessory Ports: (2) 1/4"
  • (1) 0853-07NL: Boiler Drain
  • (1) PG-100NL: No Lead Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Lead Free Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB07-075NL: No Lead Relief Valve
    • Size (In): 3/4" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1-1/4" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-350
Amtrol

Product Reviews

4.95 out of 19 reviews
100% would recommend this product
4.95
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

Robust tee package.

Great tee package. I like the fact it has a union for easy tank replacement down to read. Wish there was an option to get it pre-set to 40-60 psi though. Also would be nice if it came with an oil filled pressure gauge instead of a generic one.
Dread bun
Crete IL
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Bout this with unions for future repairs, everything does great with no leaks
Mark
Missisippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this part again!

Beautiful part. fit with no problems. works great.
Mr Pontiac
Fair Oaks, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed on new water pressure tank. The union in the tank tee will allow future disassembly without having to remove other plumbing connections on the outside of the tank which is a significant improvement over a one piece tee.
Dave
Highland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything in a box.

This was so nice to have everything in a box ready to go.
Crman221240
Northumberland PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse for MyHouse

Thanks SupplyHouse for our new water tank and tank tee package. Ordering, processing, shipping and receiving at our home was outstanding. An appreciation to Joey - Joe who also assisted with our order and Q&A he was put through. Recommend SupplyHouse.com with the knowledge you too will get excellent service and product.
Den
Western North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect in every way.

Tank tee, fittings, switch.... everything was perfect. Will be highly recommending this product and company!
Brandon
Nottingham, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tes

Came as a total unit
Dave the plumber
Erie Co.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Easy to install, need pipe dope or Teflon tape. Only complaint is that even after putting my tank on cinder blocks I had to install the spigot at ~45* angle to ensure ability to connect a hose to it in the future should I need to drain it. However I'd probably say that's a flaw in the tank inlet location.
Will
Chesapeake, Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products good service

Outstanding service will definitely work with you again
Ken
Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy