Apply to be a TradeMaster!
Main product image of 3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
Magnifying glass
Hover image to zoom

3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)

SKU:
1040805
Rating:
(42)
Q&A:
(0)
3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 1,030 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
535000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Specs

–
Size:

3/4"

Inlet Type:

FNPT

Connection Type:

FNPT x FNPT

Outlet Type:

FNPT

Capacity (BTU):

535000

Pressure Set Point:

30 psi

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank
SKU: 0066606
Watts

Product Reviews

4.95 out of 42 reviews
100% would recommend this product
4.95
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 42 reviews

yes i would

yes good quality and fast service
joe
ct.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great place

this place is awesome very helpful and a great place to business with and fast shipping
greg
ottumwa iowa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for leaky boiler relief valve--problem solved

Works as it should, no issues. Fast shipping as always from SupplyHouse.
Mitch
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT REPLACEMENT

Works great
TedR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely would buy this again.

Replaced pressure relief valve on home hot water boiler.
Beave
Madawaska,Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great seller definitely do business with again

Exact fit for my heat system
Muke
Manchester NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great people to work with!

I used it on my radiant floor to replace an old one.
Jim
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Installed and works well.
World Contact man
Buffalo,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and fast delivery

Thank You for the fast delivery I needed it!!!!!
RPM
Mpls, MN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

These valves seem to be a good quality item. I have been using them a long time.
Dr. Heat
Catskill NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy