Apply to be a TradeMaster!
Main product image of 1/2" APOLLOXPRESS Full Port Press Ball Valve (16 Cv)
Magnifying glass
Hover image to zoom

1/2" APOLLOXPRESS Full Port Press Ball Valve (16 Cv)

SKU:
77W10301
Rating:
(0)
Q&A:
(0)
1/2" APOLLOXPRESS Full Port Press Ball Valve (16 Cv)
Magnifying glass
Hover image to zoom
77W10301 has been discontinued
Discontinued November 8, 2019
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1/2" APOLLOXPRESS Bronze Full Port Press Ball Valve
SKU:77W10301A
(0)
Order by today, receive 2 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

The APOLLOXPRESS® 77W Series Ball valve is ideal for installation in heating, cooling and nonpotable plumbing. Now with Leak Before Press® feature and 250 psig maximum working pressure.

Features:
  • Heavy pattern cast bronze body
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Blw-Out Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free
  • Made in USA, ARRA Compliant

Performance Rating:
  • Maximum Operating Pressure 250 psi
  • Temperature Range: 0°F - 250°F

Approvals:
  • MSS SP-110 Ball Valves
  • Directive 2011/65/CE (RoHS)

Approved Applications:
  • Water, chilled and hot: 33°F - 250°F
  • Hydronic Heating (50% glycol max)
  • Low Pressure Steam, 15 psi max
  • Not suitable for flammable gas service
  • Not compatible with soft annealed copper tubing

Specs

Size:

1/2"

Max Pressure (PSI):

250

Material:

Bronze

Connection Method:

Press

Connection Type:

Press x Press

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Lead Free
1/2"
Bronze
Press
Press x Press
No
1/2"
Brass
Press
Press x Press
Yes
1/2"
Bronze
Press
Press x Press
Yes
1/2"
Brass
Press
Press x Press
Yes