Shop Resideo Sale
Main product image of MR45 Digital Recovery Machine
Magnifying glass
Hover image to zoom

MR45 Digital Recovery Machine

SKU:
MR45
Rating:
(5)
Q&A:
(1)
MR45 Digital Recovery Machine
Magnifying glass
Hover image to zoom
$1,174.70 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece MR45 Digital Recovery Machine
High-speed refrigerant recovery machine with brushless DC motor, digital display, and strong cooling for fast turnaround on job sites.

What's in the Box
  • MR45 digital recovery machine
  • Operator's manual

Key Benefits & Features
  • Powerful brushless DC motor accelerates vapor and liquid recovery
  • Digital display shows pressures, status, and alerts
  • Oversized fan and condenser for cool running in hot environments
  • Simple purge function clears the machine between jobs
  • Rugged casing with large handle for transport

Performance Specs & Compatibility
  • Recovery modes: vapor, liquid, push-pull (when set up correctly)
  • Motor: high-torque DC design
  • Refrigerant compatibility: common HVAC/R refrigerants including A2L-ready workflows
  • Connections: standard service fittings

Why the MR45 Stands Out
  • Fast, reliable recovery with easy-to-read status and durable construction.

Related Products
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RunQuick 6 CFM Vacuum Pump
SKU: VP67
Fieldpiece

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Business Owner +14 Years Exp

Fieldpiece delivers again And Again. All My Techs Use FP
Moneymike
Wa State
1 years ago
Was this review helpful to you?

Good customer service

Good customer service when above and beyond
JL
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love fieldpiece

Fieldpiece makes the best products I have used.
Brian
Orlando fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes recovery fast and simple!

This recovery unit is very simple to use, isn't heavy and is very fast!
dacoelec
Jamesport MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great machine !

I have used this machine for about 6 weeks now and it is fantastic ! It is light weight, tough and real fast. I have used many other recovery machines over the last 20 years and this is the best ! Only thing I added was a filter drier. I have used it on R410a and R22 and it is a lot faster than my other machines.
Mike
ABQ, NM
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this compatible with A2L refigerant

Asked by Coolguy 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello thanks for writing in. Yes this is A2L compatible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy