Apply to be a TradeMaster!
Main product image of MegaFlow Vacuum Speed Kit
Magnifying glass
Hover image to zoom

MegaFlow Vacuum Speed Kit

Brand:
Appion
SKU:
SPDKIT-V
Rating:
(1)
Q&A:
(0)
MegaFlow Vacuum Speed Kit
Magnifying glass
Hover image to zoom
$629.99 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MegaFlow SpeedKit-V makes it easy to hook-up multiple simultaneous connections. The kit contains (1) 3/8in FL and (1) 1/2in FL Speed-Y. Both Speed-Y's have (2) 3/8in MFL fittings and are Vacuum-Rated to 20 microns. Between both Speed-Y's, the SpeedKit-V will work on most Vacuum Pump.

The MegaFlow Speed-Y is Vacuum-Rated to 20 microns and designed for high pressure refrigerants, such as R410a. The MegaFlow Valve Core Removal Tools work with both Standard 1/4in Systems and Ductless 5/16in Systems. Always remove valve cores from the system for Full Flow and Fast Evacuation.

The MegaFlow SpeedKit-V features (2) 1/2in 6ft MegaFlow Vacuum-Rated Evacuation Hoses. The Vacuum-Rated hoses won't permeate or collapse in a deep vacuum. With a large interior diameter these MegaFlow hoses have greater flow than standard 3/8in hoses.



Product Features
  • Maximize the Flow of ANY Vacuum Pump - Works on all vacuum pump with 3/8in MFL and 1/2in MFL fittings
  • Up to 16x Greater Flow when compared to evacuation with a manifold
  • Fast and Simple - Simple setup, Fast evacuation, Reduced job times
  • Vacuum-Rated Components - Tools that do not leak in a deep vacuum
  • Full Flow - No flow restrictions across the whole setup
  • Ultra-Flexible Large Diameter Hoses - Get into tight spaces and significantly reduce evacuation times
  • Upgradable to 12CFM of flow at with the addition of (2) MGABAS/MGABRO
  • Toolbag Included - Quickly organize and efficiently carry tools
Product Includes
  • 2 MegaFlow 1/2in Hose - 6 ft (3/8FL to 1/4FL) Black
  • 2 MegaFlow Valve Core Removal Tool - 1/4in
  • 2 MegaFlow Valve Core Removal Tool - 5/16in
  • 1 Speed Y 3/8in
  • 1 Speed Y 1/2in
  • 1 MegaFlow SpeedKit Carry Bag

Specs

–
Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RunQuick 10 CFM Vacuum Pump
SKU: VPX7
Fieldpiece

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price and Delivery Time

Obviously, everyone wants to finish up their tasks sooner than later. This does it for you.
Automation Manager
Raleigh, NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy