Shop Limited Time Deals
Main product image of Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Magnifying glass
Hover image to zoom

Dehumidifier with Automatic Digital Control (130 Pints Per Day)

Brand:
Aprilaire
SKU:
1870
Rating:
(5)
Q&A:
(1)
Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Magnifying glass
Hover image to zoom
1870 has been discontinued
Discontinued September 23, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Brand:
Aprilaire
SKU:E130
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
130
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
8.3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Refrigerant Type
R-410A

Description

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.

This dehumidifier is ideal for whole-home dehumidification removing up to 16 gallons (130 pints) of water per day. For your convenience, it can be ducted to your HVAC system, and the control panel can be mounted on the top or side of the unit so it is easy to access in any location. The dehumidifier has a simple to use interactive display making set-up and use a breeze.

The Aprilaire 1870 is low maintenance with no messy trays to empty, and simple once a year filter cleaning or replacement. The Aprilaire 1870 was designed and manufactured in the U.S. by Aprilaire and built to last. Aprilaire continues to improve the quality of its dehumidifiers with corrosion-resistant aluminum coils, quality manufacturing processes to prevent leaks, and robust packaging for damage-free shipment. To give you even more peace of mind, it’s backed by a 5-year warranty.

Model 1870 features:
  • Recognized as the Most Efficient of ENERGY STAR® 2020
  • BUILT TO LAST with corrosion-resistant aluminum coils in the U.S.A. by Aprilaire, the leader in indoor air quality solutions
  • REDUCES & CONTROLS HUMIDITY to help prevent damp carpeting and furnishings, mold, mildew, and odors
  • REMOVES UP TO 130 pints (16 gallons) of water per day
  • NO MESSY WATER TRAY TO EMPTY and simple to set up - just place the hose or place dehumidifier over a
  • drain, level it, plug it in, set the target humidity, and you’re done
  • SET IT AND FORGET IT control automatically starts dehumidification when humidity above target is sensed
  • Can be programmed to introduce fresh air into your home

Specs

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

130

Energy Factor:

2.9

Energy Star Rated:

Yes

Voltage:

120v

Phase:

1

Hertz:

60

Amperage:

8.3

MERV:

8

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Capacity at AHAM (Pints)
Energy Factor
Energy Star Rated
Voltage
CURRENT ITEM
Product Image of Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Dehumidifier with Automatic Digital Control (130 Pints Per Day)
SKU: 1870
(5)
Dehumidifier
130
2.9
Yes
120v
Box

Dehumidifier with Automatic Digital Control (130 Pints Per Day)

Replacement Parts

SKU: 1870

Brand: Aprilaire

Search Parts:
SEARCH PARTS
High Temperature Sensor for Model 1830 & 1850 Dehumidifiers
(1)
Product Image of no image
Compressor Run Capacitor, 70MFD, 370VAC
5941-APR
Sorry, we don't currently sell this item. Request This Item
User Interface Assembly for Model 1830 & 1850 Dehumidifiers
(4)
Product Image of no image
Right Service Panel
5922
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Finally! Humidity in South Louisiana down to below 50%

I had an Aprilaire 50 pint dehumidifier installed in 2018 and it just couldn't keep up with the humidity levels in South Louisiana in the summer, but this new unit works like a charm! I actually have had to raise the humidity setting on the unit twice to keep the levels over 45%. This is what I expected from my whole house dehumidifier.
Lou from South LA
Mandeville, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The Aprilaire 1870 is replacing a 3yr old Honeywell DR90A3000 that after being repaired once early on, recently developed insufficient capacity. The Aprilaire (externally controlled) is located in a sealed crawlspace and is ducted on the return side of a HEPA filter that supplies both constant fresh air and on demand makeup air. The supply side is ducted to each room in the house. Likes: 1) It has built in diagnostics with codes, a thorough repair manual and readily available parts. If capacity is diminished it doesn't just keep running wasting money. 2) Easy access to internal components. 3) It has built in smart protection for short cycling and does not depend on compressor overheat cutout. 4) It has protection for intake air temp being to hi/lo as running with intake being to high will shorting the units life. 5) Max intake temp is 104^ and makeup air in summer would fall below this. Competitors tend to have around a 90^ max intake temp and summer makeup air would exceed this. 5) Side/top discharge options. 6) Positive pressure case. Negative pressure cases suck in dirty unfiltered air. 6) It creates a nice bead of condensation down to and perhaps below 46% RH 7) Out of the box, it seemed to give off low odor and little to no VOCs. 8) Heavy, indicating it's very well built. Dislikes: 1) Sound: while the unit is relatively quite the low "growl" of the compressor carries thought the floor. When I mentioned this to AprilAire support, they weren't too sympathetic telling me that "compressors make noise". They also mentioned that a compressor sound blanket or whole unit sound blanket was out of the question due to the need for ambient cooling. Not a big deal as I'm sure we can insulate the floor mitigating the issue. 2) Weight: This is a beast and would be best to have at least two people to handle it. 3) The case is not as air tight as I could be. Easily remedied with duct taping the seams.
Joel
Apex, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dehumidifier good; Supply House needs better freight shipper

Unit is serving basement area only. Taking out a lot of moisture but also throwing off considerable heat (actually a benefit in my case, even in summer months). Supply House needs to get a better freight delivery service for residential customers. I was given a delivery window of 10am-5pm -- when I asked if they could do better at narrowing this down, the reply was "no, the commercial customers have limited hours for their delivery docks." Sure made me realize I wasn't their priority.
Alan
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crawlspace Workhorse!

Replaced an old 70pt SaniDry that went on the fritz. The Aprilaire 1870 was a direct swap but a much better workhorse. I wired it with the Aprilaire Model 76 Dehumistat so I can control from inside my dwelling. Both Aprilaire and Supplyhouse customer service are stellar. Will buy again!
Ryan
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and easy to install.

We have 4 of these units with more planned to be installed to combat our humidity issues living along a river.
Pawtrski
Mount Bethel PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the aprilaire 1870 come with the model 76 thermostat/humidistat?

Asked by AMANDA 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, that is correct

Was this review helpful to you?