Apply to be a TradeMaster!
Main product image of Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
Magnifying glass
Hover image to zoom

Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)

Brand:
Aprilaire
SKU:
1870W
Rating:
(0)
Q&A:
(0)
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
Magnifying glass
Hover image to zoom
1870W has been discontinued
Discontinued June 25, 2021
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
Brand:
Aprilaire
SKU:E130H
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
8.3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Power Method
Hardwired
Product Highlight: Refrigerant Type
R-410A

Description

–
NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.

This dehumidifier is ideal for whole-home dehumidification removing up to 16 gallons (130 pints) of water per day. For your convenience, it can be ducted to your HVAC system, and the control panel can be mounted on the top or side of the unit so it is easy to access in any location. The dehumidifier has a simple to use interactive display making set-up and use a breeze.

The Model 1870W high-capacity whole-home dehumidifier operates quietly and comes with a 5-year warranty. The 1870W is UL certified to be hardwired and does not ship with a power cord. The Aprilaire 1870W is low maintenance with no messy trays to empty, and simple once a year filter cleaning or replacement. The Aprilaire 1870W was designed and manufactured in the U.S. by Aprilaire and built to last. Aprilaire continues to improve the quality of its dehumidifiers with corrosion-resistant aluminum coils, quality manufacturing processes to prevent leaks, and robust packaging for damage-free shipment. To give you even more peace of mind, it’s backed by a 5-year warranty.

Model 1870 features:
  • Recognized as the Most Efficient of ENERGY STAR® 2020
  • BUILT TO LAST with corrosion-resistant aluminum coils in the U.S.A. by Aprilaire, the leader in indoor air quality solutions
  • REDUCES & CONTROLS HUMIDITY to help prevent damp carpeting and furnishings, mold, mildew, and odors
  • REMOVES UP TO 130 pints (16 gallons) of water per day
  • NO MESSY WATER TRAY TO EMPTY and simple to set up - just place the hose or place dehumidifier over a
  • drain, level it, plug it in, set the target humidity, and you’re done
  • SET IT AND FORGET IT control automatically starts dehumidification when humidity above target is sensed
  • Can be programmed to introduce fresh air into your home

Specs

–
Product Type:

Dehumidifier

Energy Star Rated:

Yes

Voltage:

120v

Phase:

1

Hertz:

60

Amperage:

8.3

MERV:

8

Power Method:

Hardwired

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Energy Star Rated
Voltage
Phase
Hertz
CURRENT ITEM
Product Image of Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
SKU: 1870W
Dehumidifier
Yes
120v
1
60
Box

Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)

Replacement Parts

SKU: 1870W

Brand: Aprilaire

Search Parts:
SEARCH PARTS
Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
(5)
Product Image of no image
Compressor Run Capacitor, 70MFD, 370VAC
5941-APR
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Service Panel
5922
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM